ASC4T - #4 Al/Cu

Nsi

  • $10.95 (Each)
  • $10.95 (Each)

  • $1,094.72 (Per 100)

In-Stock: 31 available at other locations ( find a store with stock)
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
ASC4T
Manufacturer
Nsi
Manufacturer's Part Number
ASC4T
Description
#4 Al/Cu
Dual Rated Aluminum Splice 4 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381032010 / 6623810320102 / 00662381032010
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.95 (Each)
Carton
$10.95 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
ASC4T - Small Image
 
ASC4T - Large Image
Other Links
 
 
ASC4T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Green
Finish
Tin Plated
Dimensions and Weight
Size
L=2.00 - OD=.437 - ID=.248
Descriptions
Features
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Description
#4 AL/CU
Long Description
Dual Rated Aluminum Splice 4 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
# 4 AWG (STR) - ALCU Splice
Product Type
4 Awg Aluminum Splice - Dual Rated - Green
extra long description
NSI ASC4T 4 AWG Aluminum Splice - D
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ASC4T
GTIN
00662381032010
UPC
662381032010
Taxonomies, Classifications, and Categories
Type
Standard Barrel - ALCU Splice
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store
These alternate items can be purchased instead of ASC4T.
Jump To:

Similar Items

Similar items are close alternatives to ASC4T, though they may not be 100% alike.

4 Awg Cu, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, G...
  • MFR Part #: YS4C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($797.50) ·
YS4C - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$15.95

Each

QTY:
Each
Add
Butt Splice Connector, #4 Awg Conductor Size, Non-Insulated, Aluminum/Copper Con...
  • MFR Part #: 60512
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($79.44) · 100 ($794.40) ·
60512 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$7.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASC4T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20002 3M Electrical Products 00054007132448
CI-22 3M Electrical Products 00054007256366
YS4-CA1 Burndy 00781810756706
ASC4T Greaves 00784491503027
93212 Morris 00601986932127
ASC4T NSi Industries 00662381032010
BCUA-4 Penn-Union 00785037221221
60512 Thomas & Betts 00786210605128
ASC-4-TN Thomas & Betts 00783786695997
ASP4 Thomas & Betts 00783786610624
SA-4 Galvan Industries 00632591715294
AS-4 ILSCO 00783669000436
E4-GP D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat