AMK2H12 - (2)-2/0 to (12)-#4 Power Dist Block

Nsi

  • $76.15 (Each)
  • $76.15 (Each)

  • $228.45 (Per 3)

In-Stock: 2 available locally (Fayetteville, AR) (change location)
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
AMK2H12
Manufacturer
Nsi
Manufacturer's Part Number
AM-K2-H12
Description
(2)-2/0 to (12)-#4 Power Dist Block
Power Distribution Block, 2 Primary Openings, 12 Secondary Openings, #14 to #2/0 Awg Primary Opening Wire Size, #14 to #2/0 Awg Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 4 In Overall Length, 1.71 In Overall Width, 2.62 In Overall Height, 0.63 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381165602 / 6623811656026 / 00662381165602
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.15 (Each)
Carton
$228.45 (Per 3)
Stock Availability
Fayetteville
2 (Check another store)
Springdale
5
All Stores
524
Resources
Images
 
 
AMK2H12 - Small Image
 
AMK2H12 - Large Image
 
AMK2H12 - Large Image
Tech Bulletins
 
 
AMK2H12 - Tech Bulletin
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
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Current Rating
350 A
Wire Size
(2) 2/0-14 AWG(Line) - (12) 4-14 AWG(Load)
amperage rating
350 Amps Per Pole
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
4 in
Size
L=4.00 - H=2.62 - W=1.71
Descriptions
Description
(2)-2/0 TO (12)-#4 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 12 Secondary Openings, #14 to #2/0 AWG Primary Opening Wire Size, #14 to #2/0 AWG Secondary Opening Wire Size, 350 A, 600 V, Clear Acrylic, Maximum of +90 °C, 4 in Overall Length, 1.71 in Overall Width, 2.62 in Overall Height, 0.63 lb
Features
(2) 2/0-14 Primary (12) 4-14 Secondary, Power DiSTRibution Block.
Short Description
2/0 TO 2/0 Power Distribution Block, 600 V, 350 A
extra long description
NSI AM-K2-H12 2x2/0-14 LINE 12x4-14
Special Features
(2) 2/0-14 AWG (Line Side) - (12) 4-14 AWG (Load Side) - 350 Amps Per Pole
Additional Information
Number of Primary Openings
2
Number of Secondary Openings
12
Primary Opening Wire Size
#14 to #2/0 AWG
Secondary Opening Wire Size
#14 to #2/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
1.71 in
Overall Height
2.62 in
Standards Met
UL MA
package quantity
3 CT
Made in USA
yes
Warranty
1 YEAR
Number of Terminals
14
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
AM-K2-H12
GTIN
00662381165602
UPC
662381165602
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight
0.63 lb
Weight per each
0.63
Carton
3
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
Recognized to UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 524

Location search:
These alternate items can be purchased instead of AMK2H12.
Jump To:

Cross Referenced

These items are similar to AMK2H12 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SPD-K2-H12 Greaves 00784491823125
1331596 Marathon Special Products 00784337315968
1331597 Marathon Special Products 00784337315975
67541 Mersen n/a
67611 Mersen n/a
AM-K2-H12 NSi Industries 00662381165602
AMK216 NSi Industries n/a
ADB26201 Penn-Union 00785037276436

* All prices subject to change.

Begin Live Chat