ALR2M4 - (2)-500 to (4)-4/0 Power Dist Block

Nsi

  • $77.44 (Each)
  • $77.44 (Each)

  • $232.32 (Per 3)

In-Stock: 5 available locally (Killeen, TX) (change location)
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
ALR2M4
Manufacturer
Nsi
Manufacturer's Part Number
AL-R2-M4
Description
(2)-500 to (4)-4/0 Power Dist Block
Power Distribution Block, 2 Primary Openings, 4 Secondary Openings, #6 Awg to 500 MCM Primary Opening Wire Size, #6 to #4/0 Awg Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum Of +90 °C, 5.5 In Overall Length, 2.9 In Overall Width, 3.25 In Overall Height, 1.48 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165787 / 6623811657870 / 00662381165787
Weight per unit
1.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.44 (Each)
Carton
$232.32 (Per 3)
Stock Availability
Killeen
5 (Check another store)
Austin RDC
13
All Stores
152
Resources
Images
 
 
ALR2M4 - Small Image
 
ALR2M4 - Large Image
 
ALR2M4 - Large Image
Tech Bulletins
 
 
ALR2M4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
760 A
Material
Aluminum/Copper (Conductor);Glass Filled Polyester (Housing)
Cover Type
Clear Acrylic
Wire Size
(2) 500 MCM-4 AWG(LINE) - (4) 4/0-6 AWG(LOAD)
Dimensions and Weight
Overall Length
5.5 in
Descriptions
Description
(2)-500 TO (4)-4/0 POWER DIST BLOCK
Product Type
Power Distribution Block
Long Description
Power Distribution Block, 2 Primary Openings, 4 Secondary Openings, #6 AWG to 500 MCM Primary Opening Wire Size, #6 to #4/0 AWG Secondary Opening Wire Size, 760 A, 600 V, Clear Acrylic, Maximum of +90 °C, 5.5 in Overall Length, 2.9 in Overall Width, 3.25 in Overall Height, 1.48 lb
Features
(2) 500 MCM -6 AWG Primary (4) 4/0-6 Secondary, Power DiSTRibution Block.
Short Description
(2)-500 TO (6)-2/0 Power Distribution Block, 600 V, 760 A
extra long description
NSI AL-R2-M4 (2) 500 Mcm -6 Awg Pri
Additional Information
Number of Secondary Openings
4
Primary Opening Wire Size
#6 AWG to 500 MCM
Number of Primary Openings
2
Secondary Opening Wire Size
#6 to #4/0 AWG
Operating Temperature Range
Maximum of +90 °C
Overall Width
2.9 in
Overall Height
3.25 in
Standards Met
UL;CSA;RU
Made in USA
yes
package quantity
3 CT
Warranty
1 YEAR
Number of Terminals
6
Manufacturer Information
Manufacturers Part Number
AL-R2-M4
Brand
Nsi Industries
Connector Bloks(TM)
GTIN
00662381165787
UPC
662381165787
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
1.48 lb
Weight per each
1.48
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ALR2M4.
Jump To:

Cross Referenced

These items are similar to ALR2M4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AL-R2-M4 NSi Industries 00662381165787
ADB24 500 1 Penn-Union 00785037276672
BDB-24-500 Burndy n/a
SPD-R2-M4 Greaves 00784491826140
LDA/B-24-500 ILSCO n/a
ADB24-500 Penn-Union 00785037276979

* All prices subject to change.

Begin Live Chat