500SR - 500 Al/Cu Mechanical Butt Splice

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500SR
Manufacturer
Nsi
Manufacturer's Part Number
500SR
Description
500 Al/Cu Mechanical Butt Splice
Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used For Splicing Two Copper or Aluminum Wires Of Equal or Different Sizes. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381002358 / 6623810023584 / 00662381002358
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
500SR - Small Image
 
500SR - Large Image
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
500 AL/CU MECHANICAL BUTT SPLICE
Product Type
Splicer Reducer 500 MCM-#4
Features
Aluminum Splicer Reducer 500 MCM - 3/0 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
Long Description
Aluminum Splicer Reducer 500 MCM - 3/0 AWG Aluminum Splicer Reducers are used for splicing two copper or aluminum wires of equal or different sizes. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts.
extra long description
NSI 500SR Splicer Reducer 500 MCM-#
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
500SR
GTIN
00662381002358
UPC
662381002358
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.75
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 500SR.
Jump To:

Similar Items

Similar items are close alternatives to 500SR, though they may not be 100% alike.

Aluminum Mechanical Splice, 500 Kcmil-3/0 Awg, 13/16" Screw Dia, 4 Screws, 3/8" ...
  • Our Part #: AMS500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AMS500
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 3 ($305.61) ·
AMS500 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$101.87

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 500SR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMIL SPEC500 Burndy n/a
500SR NSi Industries 00662381002358
SR500 PU n/a
AMS-500 Burndy 00781810241059
SPA-500 ILSCO 00783669857085
SR-500 Penn-Union 00785037631204
BA5002 Thomas & Betts n/a
ABS-500 Greaves 00784491125076
ASR6004 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat