AMS500 - 500-3/0 Al/Cu Butt Splice

Burndy

  • $101.87 (Each)
  • $101.87 (Each)

  • $305.61 (Per 3)
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
AMS500
Manufacturer
Burndy
Manufacturer's Part Number
AMS500
Description
500-3/0 Al/Cu Butt Splice
Aluminum Mechanical Splice, 500 Kcmil-3/0 Awg, 13/16" Screw Dia, 4 Screws, 3/8" Hex Size, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121458 - Wire or cable compression reducer
UPC/GTIN
781810241059 / 00781810241059
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.87 (Each)
Standard Packaging
$305.61 (Per 3)
Resources
Attachments
 
 
AMS500 - Specification Sheet
Images
 
 
AMS500 - Large Image
 
AMS500 - Small Image
Other Links
 
 
AMS500 - Other
 
AMS500 - Other
 
AMS500 - Other
Brochures
 
 
AMS500 - Brochure
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
Aluminum
Conductor Size
3/0 AWG-500 KCMIL
Descriptions
Product Type
SPLICE REDUCER
Description
500-3/0 AL/CU BUTT SPLICE
extra long description
BUR AMS500 500-3/0 DUAL RATED SPLIC
Long Description
Aluminum Mechanical Splice, 500 kcmil-3/0 AWG, 13/16" Screw Dia, 4 Screws, 3/8" Hex Size, Al/Cu Rated, Tin Plated.
Special Features
Features: All Splicer/Reducers Are Dual Rated For Use With Aluminum And Copper Conductors And Are Constructed From High Strength, Tin Plated Aluminum, PENTROX Oxide Inhibiting Joint Compounds Are Recommended For All Aluminum Applications, All Connectors Are Tin-Plated: Provide Low Contact Resistance And Prevents Galvanic Corrosion, Connectors Feature Rounded Bottoms: Facilitates Taping, Solid Center Barrier: Prevents Contact Of Dissimilar Metals, Large Screw Diameters: Ensures Greater Surface Contact With
Additional Information
Hex Size
3/8
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
AMS500
GTIN
00781810241059
UPC
781810241059
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
AMS, Dual Rated
Packaging
Weight per each
0.48
Carton
1
Package
3
Uses, Certifications, and Standards
Temperature Rating
194° F
standard
ANSI C119.4
Application
For Use With Copper And Aluminum Conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AMS500.
Jump To:

Similar Items

Similar items are close alternatives to AMS500, though they may not be 100% alike.

Aluminum Splicer Reducer 500 MCM - 3/0 Awg Aluminum Splicer Reducers Are Used Fo...
  • Our Part #: 500SR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 500SR
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
500SR - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to AMS500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AMS-500 Burndy 00781810241059
SR-500 Galvan Industries 00632591715836
ABS-500 Greaves 00784491125076
SR500 Hubbell Power Systems 00096359325970
SPA500 ILSCO 00783669857085
500-SR NSi Industries 00662381002358
SR-500 Penn-Union 00785037631204
BA5002 Thomas & Betts n/a
ASR-6041 Thomas & Betts n/a
ASR6004 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat