350T - 350 Al/Cu 1 Conductor Mechanical Lug

Nsi

  • $7.74 (Each)
  • $7.74 (Each)

  • $154.71 (Per 20)

  • $773.53 (Per 100)

In-Stock: 27 available locally (Humble, TX) ( change location)
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
350T
Manufacturer
Nsi
Manufacturer's Part Number
350T
Description
350 Al/Cu 1 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 2.25 In Overall Length, Screw Terminal, 600 V, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001085 / 6623810010850 / 00662381001085
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.74 (Each)
Carton
$154.71 (Per 20)
Stock Availability
Humble
27 (Check another store)
Deer Park
35
All Stores
2,162
Resources
Images
 
 
350T - Small Image
 
350T - Large Image
 
350T - Large Image
Tech Bulletins
 
 
350T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Dimensions and Weight
Overall Length
2.25 in
Descriptions
Description
350 AL/CU 1 CONDUCTOR MECHANICAL LUG
Extra Long Description
NSI 350T Dual Rated Lug Aluminum/Co
Features
1 Port Aluminum Lug 350 MCM - 6 AWG Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Long Description
Mechanical Connector, #6 AWG Conductor Size, 350 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 2.25 in Overall Length, Screw Terminal, 600 V, 0.14 lb/EA
Product Type
Mechanical Connector
Short Description
Mechanical Connector, Non-Insulated, 2.25 in L, 600 V
Special Features
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance
Additional Information
For Stud Size
13/32 in
For Use With
Wire Termination;Copper and Aluminum Conductor
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
350 MCM
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG
Package Quantity
20 CT
Standards Met
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
350T
Sub Brand
NSI
GTIN
00662381001085
UPC
662381001085
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,162

Location search:
These alternate items can be purchased instead of 350T.
Jump To:

Similar Items

Similar items are close alternatives to 350T, though they may not be 100% alike.

Cross Referenced

These items are similar to 350T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KA-31U Burndy 00781810370209
KA-30U Burndy 00781810370223
LA-350 Galvan Industries 00632591713993
A-350 Greaves 00784491501603
DA350 Hubbell Power Systems 00096359299868
TA-350 ILSCO 00783669889932
TA-300 ILSCO 00783669187410
90722 Morris 00601986907224
350T NSi Industries 00662381001085
300T NSi Industries 00662381001078
LA-350 Penn-Union 00785037446167
RL1B350 Thomas & Betts n/a
ADR-35 Thomas & Betts 00783786610198
A-350 Thomas & Betts n/a
62215 Thomas & Betts n/a
ADR30 Thomas & Betts 00783786610167
TSG350 UTILCO n/a

* All prices subject to change.

Begin Live Chat