12810 - 4IN LB Cover & Gasket

Mulberry

  • $202.96 (Each)
  • $202.96 (Each)
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
12810
Manufacturer
Mulberry
Manufacturer's Part Number
12810
Description
4IN LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 4 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128100 / 00095327128100
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$202.96 (Each)
Resources
Images
 
 
12810 - Small Image
 
12810 - Large Image
Attachments
 
 
12810 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
4
Descriptions
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 4 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Description
4IN LB COVER & GASKET
Product Type
4" LB THR Kit/STL CVR
extra long description
MULB 12810 4" LB THR KIT/STL CVR
Manufacturer Information
Manufacturers Part Number
12810
Brand
Mulberry
GTIN
00095327128100
UPC
095327128100
Taxonomies, Classifications, and Categories
Type
Type LB, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12810.
Jump To:

Similar Items

Similar items are close alternatives to 12810, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 In Trade Si...
  • Our Part #: LB105
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB105
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($202.42) ·
LB105 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$202.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12810 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
939LBCG Arlington n/a
LB-50CG Bridgeport Fittings 00781747036506
LB105 CGN Eaton Crouse-Hinds 00784564743787
58640B Halex 00051411586409
12810 Mulberry 00095327128100
LBC-400A Producto Electric Corp. n/a
609CG Teddico-BWF 00087115722348
LB10CG Topaz 00751338209312
LB400CG LH Dottie 00781002107408
LBLA-400 Madison Electric 00784297323607
RLB400 Raco 00092326213134

* All prices subject to change.

Begin Live Chat