LB105 - 4" Alu LB SR5 Conduit Body

Eaton

  • $257.43 (Each)
  • $257.43 (Each)

  • $25,742.63 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
LB105
Manufacturer
Eaton
Manufacturer's Part Number
LB105
Description
4" Alu LB SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 In Trade Size, 308 Cu.In Capacity, 90 ° Angle, 4 In Hub Size, 5.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140104 / 00784564140104
Weight per unit
5.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.43 (Each)
Carton
$257.43 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
348
Resources
Images
 
 
LB105 - Small Image
 
LB105 - Large Image
 
LB105 - Large Image
Other Links
 
 
LB105 - Other
Attachments
 
 
LB105 - Specification Sheet
Brochures
 
 
LB105 - Brochure
Tech Bulletins
 
 
LB105 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Descriptions
Description
4" ALU LB SR5 CONDUIT BODY
Extra Long Description
CRH LB105 4 RGD LB COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 4 in Trade Size, 308 cu.in Capacity, 90 ° Angle, 4 in Hub Size, 5.6 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 4 in, LB Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Additional Information
Angle
90 °
Body Type
Conduit
Enclosure Type
Nema 4
For Use With
Rigid Conduit Body
Includes
Stainless Steel Screw
Made In USA
yes
Package Quantity
1 PK
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB105
GTIN
00784564140104
UPC
784564140104
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
4 in
Packaging
Weight
5.6 lb/EA
Weight per each
5.6
Carton
1
Uses, Certifications, and Standards
Capacity
308 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 348

Location search:
These alternate items can be purchased instead of LB105.
Jump To:

Similar Items

Similar items are close alternatives to LB105, though they may not be 100% alike.

Cross Referenced

These items are similar to LB105 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB400A Appleton Electric 00781381477550
LB400D Appleton Electric n/a
LB-400-D APPOZGCOMM 00687855364015
939LB Arlington n/a
LB-50 Bridgeport Fittings 00781747041500
LB105 Eaton Crouse-Hinds 00784564140104
LB400 LH Dottie 00781002404453
OLB-0 Killark 00783936490342
OLB9 Killark 00783936490335
LB-400 Madison Electric 00784297332890
LB-400-D Neer n/a
MLB-400 Orbit Industries 00835243007468
LB-400-D O-Z Gedney n/a
LB400A O-Z Gedney 00783126329308
LB400D O-Z Gedney n/a
LB-400A Producto Electric Corp. n/a
EALB-10 Raco n/a
LB400 Raco 00050169816790
609 Teddico-BWF 00087115711502
ALB10 Thomas & Betts 00042269318557
LB4 Thomas & Betts Conduit n/a
LB10 Topaz 00751338209305

* All prices subject to change.

Begin Live Chat