49567250 - Large Thread Quick Change Arbor, 3/8" Shank

Milwaukee®

  • $26.97 (Each)
  • $26.97 (Each)

  • $1,078.80 (Per 40)

In-Stock: 1 available locally (Georgetown, TX) ( change location)
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
49567250
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-7250
Description
Large Thread Quick Change Arbor, 3/8" Shank
Large Thread Arbor, 3/8 In Shank Diameter, Steel, 0.53 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242225798 / 00045242225798
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.97 (Each)
Standard Packaging
$1,078.80 (Per 40)
Stock Availability
Georgetown
1 (Check another store)
Austin RDC
28
All Stores
278
Resources
Images
 
 
49567250 - Small Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
 
49567250 - Large Image
Other Links
 
 
49567250 - Other
 
49567250 - Other
 
49567250 - Other
Brochures
 
 
49567250 - Brochure
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
8.0
Descriptions
Description
LARGE THREAD QUICK CHANGE ARBOR, 3/8" SHANK
Extra Long Description
MILW 49-56-7250 Large Thread Quick
Features
3/8" Large Thread Quick Change Arbor
Long Description
Large Thread Arbor, 3/8 in Shank Diameter, Steel, 0.53 lb
Product Type
Large Thread Arbor
Short Description
Large Thread Arbor, 3/8 in Shank, Steel
Additional Information
Compatible With
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 3/8 in and Larger;48-56-8000 Pilot Bit;48-56-8010 Pilot Bit;48-56-8005 Pilot Bit
Idea Granular Category Code
2415
Made In USA
yes
Package Quantity
1 PK
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49567250
GTIN
00045242225798
UPC
045242225798
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.53 lb
Weight per each
0.54
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 278

Location search:
These alternate items can be purchased instead of 49567250.
Jump To:

Similar Items

Similar items are close alternatives to 49567250, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat