49560720 - 2" Hole Dozer + Carbide Teeth Hole Saw

Milwaukee®

  • $22.97 (Each)
  • $22.97 (Each)

  • $1,102.56 (Per 48)

In-Stock: 3 available locally (Denton, TX) (change location)
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
49560720
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0720
Description
2" Hole Dozer + Carbide Teeth Hole Saw
The Milwaukee® 2" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access Slots
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242504145 / 00045242504145
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.97 (Each)
Standard Packaging
$1,102.56 (Per 48)
Stock Availability
Denton
3 (Check another store)
DFW RDC
4
All Stores
25
Resources
Images
 
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Video
 
49560720 - Small Image
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Large Image
 
49560720 - Large Image
Other Links
 
 
49560720 - Other
 
49560720 - Other
 
49560720 - Other
 
49560720 - Other
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
1.88
Descriptions
extra long description
MILW 49-56-0720 2" CARBIDE TIPPED H
Short Description
2" CARBIDE TIPPED HS
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
2" Carbide Tipped HS
Description
2" HOLE DOZER + CARBIDE TEETH HOLE SAW
Long Description
The MILWAUKEE® 2" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49-56-0720
Brand
Milwaukee®
GTIN
00045242504145
UPC
045242504145
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.254
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

* All prices subject to change.

Begin Live Chat