49560147 - 2-1/2" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $15.97 (Each)
  • $15.97 (Each)

  • $766.56 (Per 48)

In-Stock: 1 available locally (Pleasanton, TX) ( change location)
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
49560147
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0147
Description
2-1/2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.46 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193240 / 00045242193240
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.97 (Each)
Standard Packaging
$766.56 (Per 48)
Stock Availability
Pleasanton
1 (Check another store)
San Antonio RDC
39
All Stores
510
Resources
Images
 
 
49560147 - Large Image
 
49560147 - Video
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Small Image
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Large Image
 
49560147 - Large Image
Other Links
 
 
49560147 - Other
 
49560147 - Other
Attachments
 
 
49560147 - Specification Sheet
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Description
2-1/2" HOLE DOZER BI-METAL HOLE SAW
Extra Long Description
MILW 49-56-0147 2-1/2" Hole Dozer H
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.46 lb
Product Type
Hole Saw
Short Description
4" Hole Saw, Bi-Metal
Additional Information
Compatible With
49-56-7240 Arbor;49-56-7250 Arbor;49-56-9100 Arbor;49-56-7055 Arbor;49-56-7040 Arbor;49-56-7140 Arbor;49-56-7150 Arbor
Made In USA
yes
Media
Yes
Package Quantity
1 ct
Teeth Per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560147
GTIN
00045242193240
UPC
045242193240
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.46 lb
Weight per each
0.41
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 510

Location search:
These alternate items can be purchased instead of 49560147.
Jump To:

Similar Items

Similar items are close alternatives to 49560147, though they may not be 100% alike.

Cross Referenced

These items are similar to 49560147 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19162 Greenlee n/a
825-2-1/2 Greenlee 00783310191629
35-368 Ideal Industries 00783250353682
373212BX Irwin Tools 00024721000385
31540 Klein Tools 00092644315404
31940 Klein Tools 00092644319402
30040 Lenox n/a
714029-A Makita Tools 00088381902984
49-56-0145 Milwaukee Electric Tool n/a
49-56-0146 Milwaukee Electric Tool n/a
49-56-0147 Milwaukee Electric Tool 00045242193240
49-56-2500 Milwaukee Electric Tool n/a
13368 Morris 00601986133685
170406 Morse n/a
AV40 Morse 00050326170406
SH0212 Starrett n/a
VH0212 Starrett n/a
18540 Vermont American n/a

* All prices subject to change.

Begin Live Chat