49560117 - 2" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $14.97 (Each)
  • $14.97 (Each)

  • $718.56 (Per 48)

In-Stock: 5 available locally (Longview, TX) (change location)
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
49560117
Manufacturer
Milwaukee®
Manufacturer's Part Number
49560117
Description
2" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242193141 / 00045242193141
Weight per unit
0.258 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.97 (Each)
Standard Packaging
$718.56 (Per 48)
Stock Availability
Longview
5 (Check another store)
All Stores
547
Resources
Images
 
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Video
 
49560117 - Small Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
 
49560117 - Large Image
Attachments
 
 
49560117 - Specification Sheet
Other Links
 
 
49560117 - Other
 
49560117 - Other
 
49560117 - Other
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.32 lb
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Short Description
Hole Saw, Bi-Metal;8% Cobalt;Steel (Teeth), For Sheet Metal
Description
2" HOLE DOZER BI-METAL HOLE SAW
extra long description
MILW 49-56-0117 2" Ice Hardened Hol
Additional Information
Made in USA
yes
package quantity
1 PK
media
Yes
idea granular category code
2437
Teeth per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560117
GTIN
00045242193141
UPC
045242193141
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.32 lb
Weight per each
0.258
Carton
1
Package
48
Uses, Certifications, and Standards
Application
Sheet Metal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 547

Location search:
These alternate items can be purchased instead of 49560117.
Jump To:

Similar Items

Similar items are close alternatives to 49560117, though they may not be 100% alike.

Hole Saw, Metal Cutting;Wood Cutting Application, 2L, 3L, 6L or 7L Standard Arbo...
  • Our Part #: 1771970
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1772779
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1771970 - Lenox Black & Decker Inc.

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat