49560052 - 1-1/8" Hole Dozer Bi-Metal Hole Saw

Milwaukee®

  • $12.47 (Each)
  • $12.47 (Each)

  • $598.56 (Per 48)

In-Stock: 1 available locally (Bastrop, TX) ( change location)
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
49560052
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0052
Description
1-1/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242192939 / 00045242192939
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.47 (Each)
Standard Packaging
$598.56 (Per 48)
Stock Availability
Bastrop
1 (Check another store)
Austin RDC
55
All Stores
610
Resources
Images
 
 
49560052 - Large Image
 
49560052 - Video
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Small Image
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Large Image
 
49560052 - Large Image
Other Links
 
 
49560052 - Other
 
49560052 - Other
Attachments
 
 
49560052 - Specification Sheet
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
Bi-Metal;8% Cobalt;Steel (Teeth)
Dimensions and Weight
Length
2.63
Descriptions
Description
1-1/8" HOLE DOZER BI-METAL HOLE SAW
Extra Long Description
MILW 49-56-0052 1-1/8" Hole Dozer H
Features
Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali
Long Description
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.21 lb
Product Type
Hole Saw
Short Description
1-1/8" Hole Saw, Bi-Metal
Additional Information
Compatible With
49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor
Made In USA
yes
Media
Yes
Package Quantity
1 ct
Teeth Per Inch
6
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49560052
GTIN
00045242192939
UPC
045242192939
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.21 lb
Weight per each
0.17
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 610

Location search:
These alternate items can be purchased instead of 49560052.
Jump To:

Similar Items

Similar items are close alternatives to 49560052, though they may not be 100% alike.

Cross Referenced

These items are similar to 49560052 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19141 Greenlee n/a
825-1-1/8 Greenlee 00783310191414
35-349 Ideal Industries 00783250353491
373118BX Irwin Tools 00024721000248
31518 Klein Tools 00092644315183
31918 Klein Tools 00092644319181
30018 Lenox n/a
714010-A Makita Tools 00088381902793
49-56-0050 Milwaukee Electric Tool n/a
49-56-0051 Milwaukee Electric Tool n/a
49-56-0052 Milwaukee Electric Tool 00045242192939
49-56-1120 Milwaukee Electric Tool n/a
13330 Morris 00601986133302
170185 Morse n/a
AV18 Morse 00050326170185
3001818L Stanley 00082472300185
SH0118 Starrett n/a
VH0118 Starrett n/a
18518 Vermont American n/a

* All prices subject to change.

Begin Live Chat