49228620 - One-Piece Carbide Hole Cutter Set: 8PC

Milwaukee®

  • $269.99 (Each)
  • $269.99 (Each)

  • $1,079.96 (Per 4)
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
49228620
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8620
Description
One-Piece Carbide Hole Cutter Set: 8PC
The Milwaukee® One-Piece Carbide Cutter 8-Piece Set Features Carbide Teeth For Longer Life and Smooth Cuts In Stainless Steel and Other Hard Metals. Each Cutter Features A Stop Shoulder Design That Prevents Over-Drilling and Limits Cuts to A 3/16 In. Depth, While A 3-Flat Shank Optimizes Each Cutter Drill Bit For Use In Drill/Drivers. The Spring-Loaded Pilot Bit Provides Complete Plug Ejection For Clean, Efficient Cutting Of Each Hole. Their Solid One-Piece Design Of Each Hole Cutter Delivers Added Durabil
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242597918 / 00045242597918
Weight per unit
4.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.99 (Each)
Standard Packaging
$1,079.96 (Per 4)
Resources
Images
 
 
49228620 - Small Image
 
49228620 - Large Image
 
49228620 - Large Image
 
49228620 - Large Image
 
49228620 - Large Image
Other Links
 
 
49228620 - Other
 
49228620 - Other
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
8 PC Carbide Hole Cutter Kit
extra long description
MILW 49-22-8620 8 PC Carbide Hole C
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
ONE-PIECE CARBIDE HOLE CUTTER SET: 8PC
Long Description
The MILWAUKEE® One-Piece Carbide Cutter 8-Piece Set features carbide teeth for longer life and smooth cuts in stainless steel and other hard metals. Each cutter features a stop shoulder design that prevents over-drilling and limits cuts to a 3/16 in. depth, while a 3-flat shank optimizes each cutter drill bit for use in Drill/Drivers. The spring-loaded pilot bit provides complete plug ejection for clean, efficient cutting of each hole. Their solid one-piece design of each hole cutter delivers added durabil
Manufacturer Information
Manufacturers Part Number
49-22-8620
Brand
Milwaukee®
GTIN
00045242597918
UPC
045242597918
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
4.78
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49228620.
Jump To:

Similar Items

Similar items are close alternatives to 49228620, though they may not be 100% alike.

Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2...
  • Our Part #: 660
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 660
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($239.60) ·
660 - Greenlee Textron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$239.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat