660 - 6PC Quik Change Carbide Cutter

Greenlee

  • $252.80 (Each)
  • $252.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
660
Manufacturer
Greenlee
Manufacturer's Part Number
660
Description
6PC Quik Change Carbide Cutter
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts Stainless Steel Quickly and Easily. Quick Change Arbor Allows You to Change Cutter Heads With A Simple Push and A Turn. Use The Same Arbor For Different Size Cutting Heads. Removable Cutter Heads Available In Sizes From 5/8" Through 3". Flange Stop Prevents Over-Drilling. Ejector Spring On All Sizes Above 3/4" Makes Removal Of Slug Easier. Replaceable, Cobalt-Steel Pilot Dri
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
783310057666 / 00783310057666
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$252.80 (Each)
Resources
Images
 
 
660 - Small Image
 
660 - Large Image
Attachments
 
 
660 - Specification Sheet
Descriptions
Long Description
Quick Change Carbide Tipped Hole Cutter Kit. Includes 7/8", 1-1/8", 1-3/8" and 2" Cutter Heads, Arbor, Hex Key and Case. Cuts stainless steel quickly and easily. Quick Change arbor allows you to change cutter heads with a simple push and a turn. Use the same arbor for different size cutting heads. Removable cutter heads available in sizes from 5/8" through 3". Flange stop prevents over-drilling. Ejector spring on all sizes above 3/4" makes removal of slug easier. Replaceable, cobalt-steel pilot dri
Special Features
Cuts stainless steel quickly and easily. Quick Change arbor allows for easy changes to cutter heads. Flange stop prevents over-drilling. Replaceable cobalt-steel pilot drill with split-point tip prevents walking. Miminum chuck size 3/8 In.
extra long description
GRN 660 HOLE CUTTER KIT (783310057
Product Type
Hole Cutter Kit (783310057666)
Description
6PC QUIK CHANGE CARBIDE CUTTER
Additional Information
arbor size
Greenlee Arbor 645-011, 3/8 In shank
Manufacturer Information
Brand
GREENLEE
GTIN
00783310057666
UPC
783310057666
Taxonomies, Classifications, and Categories
Type
Quick Change Carbide Tipped Hole Cutter
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.63
Carton
1
Uses, Certifications, and Standards
Application
5 Piece Quick Change Carbide Tipped Hole Cutter kit cuts stainless steel quickly and easily
You must have an account to view stock levels
These alternate items can be purchased instead of 660.
Jump To:

Similar Items

Similar items are close alternatives to 660, though they may not be 100% alike.

Carbide Cutter Sheet Metal Electrician'S Kit, 7 Pieces, 1.809 LB
  • Our Part #: 49228310
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-22-8310
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($313.55)
49228310 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$313.55

Each

QTY:
Each
Add
The Milwaukee® One-Piece Carbide Cutter 8-Piece Set Features Carbide Teeth For L...
  • Our Part #: 49228620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-22-8620
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,341.72)
49228620 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$335.43

Each

QTY:
Each
Add

* All prices subject to change.