49224800 - Thin Wall Hole Saw 3PC Set

Milwaukee®

  • $46.46 (Each)
  • $46.46 (Each)

  • $929.20 (Per 20)

In-Stock: 1 available locally (Cookeville, TN) (change location)
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
49224800
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-4800
Description
Thin Wall Hole Saw 3PC Set
Hole Saw, 1/4 In Shank Diameter, 3 Pieces, 2.5 In Overall Length, 0.45 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242321162 / 00045242321162
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.46 (Each)
Standard Packaging
$929.20 (Per 20)
Stock Availability
Cookeville
1 (Check another store)
Nashville RDC
1
All Stores
565
Resources
Images
 
 
49224800 - Large Image
 
49224800 - Large Image
 
49224800 - Small Image
 
49224800 - Small Image
 
49224800 - Large Image
 
49224800 - Large Image
 
49224800 - Large Image
 
49224800 - Large Image
 
49224800 - Large Image
Other Links
 
 
49224800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
2.5 in
Descriptions
Product Type
Hole Saw
Long Description
Hole Saw, 1/4 in Shank Diameter, 3 Pieces, 2.5 in Overall Length, 0.45 lb
Features
Designed with a robust ¼” quick change hex shank, Milwaukee(R) Shockwave Impact Duty(TM) Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially dama
Short Description
Hole Saw, 1/4 in Shank, For Impact Driver
Description
THIN WALL HOLE SAW 3PC SET
extra long description
MILW 49-22-4800 Impact Hole Saw 3 p
Additional Information
Compatible With
Impact Driver
Number of Pieces
3
Shank Diameter
1/4 in
package quantity
3 PK
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-4800
GTIN
00045242321162
UPC
045242321162
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.45 lb
Weight per each
0.45
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 565

Location search:

* All prices subject to change.

Begin Live Chat