48892722 - 1/4" Thunderbolt Black Oxide Drill Bit

Milwaukee®

  • $3.01 (Each)
  • $3.01 (Each)

  • $15.05 (Per 5)

  • $677.25 (Per 225)

In-Stock: 1 available locally (Georgetown, TX) ( change location)
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
48892722
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-2722
Description
1/4" Thunderbolt Black Oxide Drill Bit
Drill Bit, 1/4 In Bit Size, Black Oxide, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242166916 / 00045242166916
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.01 (Each)
Carton
$15.05 (Per 5)
Standard Packaging
$677.25 (Per 225)
Stock Availability
Georgetown
1 (Check another store)
Austin RDC
46
All Stores
1,107
Resources
Images
 
 
48892722 - Small Image
 
48892722 - Large Image
 
48892722 - Large Image
 
48892722 - Large Image
 
48892722 - Large Image
 
48892722 - Large Image
 
48892722 - Large Image
Other Links
 
 
48892722 - Other
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
Black Oxide
Dimensions and Weight
Length
6.0
Descriptions
Description
1/4" THUNDERBOLT BLACK OXIDE DRILL BIT
Extra Long Description
MILW 48-89-2722 1/4" Thunderbolt Bl
Features
Milwaukee(R) Thunderbolt(R) Black Oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-Flat Secure-Grip(TM) shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for dr
Long Description
Drill Bit, 1/4 in Bit Size, Black Oxide, 0.25 lb
Product Type
Drill Bit
Short Description
Drill Bit, 1/4 in, For Portable Drill, Black Oxide
Additional Information
Bit Size
1/4 in
Compatible With
Portable Drill
Drill Diameter
0.2500
Flute Length
4.000000
Made In USA
yes
Package Quantity
1 PK
Shank Diameter
0.250000
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-2722
Series
Milwaukee® Thunderbolt® Black Oxide
GTIN
00045242166916
UPC
045242166916
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.25 lb
Weight per each
0.05
Carton
5
Package
225
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,107

Location search:
These alternate items can be purchased instead of 48892722.
Jump To:

Similar Items

Similar items are close alternatives to 48892722, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat