48390631 - 30-9/16" 12/14TPI Compact Extreme Thin Metal Band

Milwaukee®

  • $34.26 (Each)
  • $34.26 (Each)

  • $1,438.92 (Per 42)

In-Stock: 2 available locally (Athens, TX) (change location)
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
48390631
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-39-0631
Description
30-9/16" 12/14TPI Compact Extreme Thin Metal Band
Maximize Your Band Saw Blade Performance With The New Extreme Metal Band Saw Blades. These Blades Deliver Exactly What You Need For Daily Job Site Use -More Cuts and Less Blade Changes. An Aggressive Variable Tooth Design Gives You The Versatility to Cut More Metals Of Various Thickness Without Changing Blades. Available In Deep Cut (44 7/8"), Compact (35 3/8"), Sub-Compact (30-9/16") and Sub-Compact (27") Sizes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23242112 - Metal cutting band saw blade
UPC/GTIN
045242605125 / 00045242605125
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.26 (Each)
Standard Packaging
$1,438.92 (Per 42)
Stock Availability
Athens
2 (Check another store)
Tyler
18
All Stores
459
Resources
Images
 
 
48390631 - Small Image
 
48390631 - Large Image
 
48390631 - Large Image
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
MILW 48-39-0631 12/14 TPI Thin Meta
Product Type
12/14 Tpi Thin Metal Band Saw BLDS
Description
30-9/16" 12/14TPI COMPACT EXTREME THIN METAL BAND
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Maximize your band saw blade performance with the new extreme metal band saw blades. These blades deliver exactly what you need for daily job site use -more cuts and less blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thickness without changing blades. Available in deep cut (44 7/8"), compact (35 3/8"), sub-compact (30-9/16") and sub-compact (27") sizes
Additional Information
Blade Thickness
0.02
Blade Width
0.5
Blade Length
30.5625
Manufacturer Information
Manufacturers Part Number
48-39-0631
Brand
Milwaukee®
GTIN
00045242605125
UPC
045242605125
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.438
Carton
1
Package
42
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 459

Location search:

* All prices subject to change.

Begin Live Chat