48324532 - Shockwave 6" Impact Locking Bit Holder

Milwaukee®

  • $21.72 (Each)
  • $21.72 (Each)

  • $1,954.80 (Per 90)

In-Stock: 2 available locally (Pampa, TX) (change location)
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
48324532
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4532
Description
Shockwave 6" Impact Locking Bit Holder
Locking Bit Holder, 6 In Overall Length, 0.066 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242483488 / 00045242483488
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.72 (Each)
Standard Packaging
$1,954.80 (Per 90)
Stock Availability
Pampa
2 (Check another store)
Amarillo
2
All Stores
231
Resources
Images
 
 
48324532 - Small Image
 
48324532 - Large Image
 
48324532 - Small Image
 
48324532 - Large Image
 
48324532 - Large Image
 
48324532 - Large Image
 
48324532 - Large Image
 
48324532 - Large Image
Attachments
 
 
48324532 - Specification Sheet
Other Links
 
 
48324532 - Other
 
48324532 - Other
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
Steel
Dimensions and Weight
Overall Length
6 in
Diameter
0.25
Length
6
Descriptions
Product Type
Locking Bit Holder
Long Description
Locking Bit Holder, 6 in Overall Length, 0.066 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Locking Bit Holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4" hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all Shockwave(tm) Impact Duty Accessories, each bit holder features and
Short Description
Locking Bit Holder, 6 in L, 0.066 lb
Description
SHOCKWAVE 6" IMPACT LOCKING BIT HOLDER
extra long description
MILW 48-32-4532 6 in. Locking Bit H
Additional Information
package quantity
1 PK
Compatible With
All Inserts and 1/4 in Hex Bit
Made in USA
yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4532
GTIN
00045242483488
UPC
045242483488
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.066 lb
Weight per each
0.175
Carton
1
Package
90
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 231

Location search:

* All prices subject to change.

Begin Live Chat