48284006 - Bit Extension 12"

Milwaukee®

  • $26.53 (Each)
  • $26.53 (Each)

  • $53.06 (Per 2)

  • $795.90 (Per 30)

In-Stock: 2 available locally (Gilbert, AZ) ( change location)
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
48284006
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-28-4006
Description
Bit Extension 12"
Bit Extension, 7/16 In Shank Diameter, Hex Drive, 12 In Overall Length, 0.84 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242122516 / 00045242122516
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Carton
$53.06 (Per 2)
Standard Packaging
$795.90 (Per 30)
Stock Availability
Gilbert
2 (Check another store)
Phoenix
3
All Stores
106
Resources
Other Links
 
 
48284006 - Other
Images
 
 
48284006 - Small Image
 
48284006 - Large Image
 
48284006 - Large Image
 
48284006 - Large Image
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
Steel
Dimensions and Weight
Overall Length
12 in
Descriptions
Description
BIT EXTENSION 12"
Extra Long Description
MILW 48-28-4006 12 In. Bit Extensio
Features
Extend your reach when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks.
Long Description
Bit Extension, 7/16 in Shank Diameter, Hex Drive, 12 in Overall Length, 0.84 lb
Product Type
Bit Extension
Short Description
Bit Extension, 7/16 in Shank, For Selfeed Bit;Auger Bit;Hole Saw 1 in Diameter and Larger With 7/16 in Shank
Additional Information
Compatible With
Selfeed Bit;Auger Bit;Hole Saw 1 in Diameter and Larger with 7/16 in Shank
Drive Type
Hex
Made In USA
yes
Package Quantity
1 ct
Shank Diameter
7/16 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48284006
GTIN
00045242122516
UPC
045242122516
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.84 lb
Weight per each
0.9
Carton
2
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48284006.
Jump To:

Similar Items

Similar items are close alternatives to 48284006, though they may not be 100% alike.

Cross Referenced

These items are similar to 48284006 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HSA-12 Gardner Bender n/a
904H-12 Greenlee 00783310349808
35-396 Ideal Industries 783250353965
31678 Klein Tools 00092644316784
714067-A Makita Tools 00088381903271
48-28-4006 Milwaukee Electric Tool 00045242122516
13432 Morris 00601986134323
34980 Greenlee n/a
30847 Lenox n/a
ME12 Morse 00050326140126
ME121 Morse 00050326141123
A5 Starrett n/a

* All prices subject to change.

Begin Live Chat