48271121 - Flat Boring Bit 1-1/8" X 6"

Milwaukee®

  • $8.29 (Each)
  • $8.29 (Each)

  • $1,243.50 (Per 150)

In-Stock: 6 available locally (DFW RDC, TX) ( change location)
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
48271121
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1121
Description
Flat Boring Bit 1-1/8" X 6"
Flat Boring Bit, 1-1/8 In Bit Size, 1/4 In Shank Diameter, Heat-Treated High-Carbon Steel, 6 In Overall Length, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121250 / 00045242121250
Weight per unit
0.139 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.29 (Each)
Standard Packaging
$1,243.50 (Per 150)
Stock Availability
DFW RDC
6 (Check another store)
All Stores
135
Resources
Images
 
 
48271121 - Small Image
 
48271121 - Large Image
 
48271121 - Large Image
 
48271121 - Large Image
 
48271121 - Large Image
 
48271121 - Large Image
 
48271121 - Large Image
Other Links
 
 
48271121 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Overall Length
6 in
Length
6
Descriptions
Product Type
Flat Boring Bit
Long Description
Flat Boring Bit, 1-1/8 in Bit Size, 1/4 in Shank Diameter, Heat-Treated High-Carbon Steel, 6 in Overall Length, 0.14 lb
Features
For fast, small hole drilling in wood, count on Milwaukee's Premium quality 13/16 in. Flat Boring Bit. Made of heat treated High Carbon steel, the Flat Boring Bit bores clean holes at any angle in wood, plastic, plywood and Formica. The drill point and cutting edges can be re-sharpened often for economical hole drilling. Bit offers a 6 in. drilling depth but can be used with 12 in. extension, 48-28-3350, for extended deep hole drilling. 1 per package.
Short Description
Flat Boring Bit, 1-1/8 in, 1/4 in Shank
Description
FLAT BORING BIT 1-1/8" X 6"
extra long description
MILW 48-27-1121 1-1/8 in. x 6 in. F
Special Features
1-1/8 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Additional Information
Bit Size
1-1/8 in
Shank Diameter
1/4 in
Compatible With
12 in Extension (48-28-3350)
package quantity
1 PK
Made in USA
yes
Flute Length
5
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-27-1121
GTIN
00045242121250
UPC
045242121250
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight
0.14 lb
Weight per each
0.139
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Bores Clean Holes at any Angle in Wood, Plastic, Plywood and Formica
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48271121.
Jump To:

Similar Items

Similar items are close alternatives to 48271121, though they may not be 100% alike.

11/8" X 6" Spade Bit For Wood
  • MFR Part #: DSP2140
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 30 ($206.10) ·
DSP2140 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$6.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat