48224082 - 1" Emt Iron Conduit Bender

Milwaukee®

  • $132.23 (Each)
  • $132.23 (Each)

In-Stock: 1 available locally (Jacksonville, TX) ( change location)
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
48224082
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4082
Description
1" Emt Iron Conduit Bender
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002528 / 00045242002528
Weight per unit
12.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$132.23 (Each)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
1
All Stores
26
Resources
Images
 
 
48224082 - Small Image
 
48224082 - Large Image
 
48224082 - Large Image
 
48224082 - Large Image
 
48224082 - Large Image
 
48224082 - Large Image
 
48224082 - Large Image
 
48224082 - Large Image
 
48224082 - Large Image
Other Links
 
 
48224082 - Other
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
Steel
Material, Color, and Finish
Handle Material
Steel
Head Material
Iron
Dimensions and Weight
Overall Length
45.25
Size
1"
Descriptions
Description
1" EMT IRON CONDUIT BENDER
Extra Long Description
MILW 48-22-4082 1 in. Conduit Bende
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
Product Type
1 In. Conduit Bender
Short Description
1inConduit Bender
Additional Information
Handle Included
YES
Handle Length
44
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-4082
GTIN
00045242002528
UPC
045242002528
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
11.87
Weight per each
12.14
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat