48224071 - 3/4" Emt Aluminum Conduit Bender

Milwaukee®

  • $61.06 (Each)
  • $61.06 (Each)

In-Stock: 1 available locally (Baytown, TX) ( change location)
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
48224071
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-4071
Description
3/4" Emt Aluminum Conduit Bender
Milwaukee® Conduit Benders Feature High Contrast Markings For The Best Visibility Allowing Users to Easily and Accurately Make Bends. A Reinforced Hook and Pedal Provide Added Durability While A Secure Double Bolted Handle Won’T Loosen. These Conduit Benders Feature The Most Bending References and A Wear-Resistant Reference Chart For Easier Use. Milwaukee Conduit Benders Are Available In 1/2 In. Emt, 3/4 In. Emt, and 1 In. Emt Heavy Duty Iron Models and 1/2 In. Emt and 3/4 In. Emt Lightweight Aluminum Mode
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Benders Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
045242002498 / 00045242002498
Weight per unit
5.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.06 (Each)
Stock Availability
Baytown
1 (Check another store)
Deer Park
0
All Stores
33
Resources
Images
 
 
48224071 - Small Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
 
48224071 - Large Image
Other Links
 
 
48224071 - Other
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
Aluminum/Steel
Material, Color, and Finish
Handle Material
Steel
Head Material
Aluminum
Dimensions and Weight
Overall Length
39.0
Size
3/4"
Descriptions
Description
3/4" EMT ALUMINUM CONDUIT BENDER
Extra Long Description
MILW 48-22-4071 3/4 in. Conduit Ben
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Long Description
Milwaukee® conduit benders feature high contrast markings for the best visibility allowing users to easily and accurately make bends. A reinforced hook and pedal provide added durability while a secure double bolted handle won’t loosen. These conduit benders feature the most bending references and a wear-resistant reference chart for easier use. Milwaukee conduit benders are available in 1/2 in. EMT, 3/4 in. EMT, and 1 in. EMT heavy duty iron models and 1/2 in. EMT and 3/4 in. EMT lightweight aluminum mode
Product Type
3/4 In. Conduit Bender
Short Description
3/4inConduit Bender
Additional Information
Handle Included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-22-4071
GTIN
00045242002498
UPC
045242002498
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.06
Weight per each
5.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat