48221501 - Fastback Folding Utility Knife

Milwaukee®

  • $14.20 (Each)
  • $14.20 (Each)

  • $1,363.20 (Per 96)

In-Stock: 4 available locally (Katy, TX) (change location)
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
48221501
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-22-1501
Description
Fastback Folding Utility Knife
The Milwaukee® Fastback™ Folding Utility Knife Features A Press and Flip Mechanism For Easy, One-Handed Opening. The Milwaukee Fastback™ Folding Utility Knife Allows For Make Quick, Tool-Free Blade Changes For Maximum Jobsite Efficiency. The Utility Knife Has An All Metal Body, An Integrated Gut Hook and Wire Stripper For Increased Versatility. The Folding Utility Knife Is Equipped With A Durable Wire Belt Clip to Reduce Pocket Tearing and A Blade Holder Designed For Scoring. The Folding Utility Knife Has
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
045242534401 / 00045242534401
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Standard Packaging
$1,363.20 (Per 96)
Stock Availability
Katy
4 (Check another store)
Houston RDC
15
All Stores
60
Resources
Images
 
 
48221501 - Small Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
 
48221501 - Large Image
Other Links
 
 
48221501 - Other
 
48221501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Steel
Descriptions
Long Description
The Milwaukee® FASTBACK™ folding utility knife features a press and flip mechanism for easy, one-handed opening. The Milwaukee FASTBACK™ folding utility knife allows for make quick, tool-free blade changes for maximum jobsite efficiency. The utility knife has an all metal body, an integrated gut hook and wire stripper for increased versatility. The folding utility knife is equipped with a durable wire belt clip to reduce pocket tearing and a blade holder designed for scoring. The folding utility knife has
Description
FASTBACK FOLDING UTILITY KNIFE
extra long description
MILW 48-22-1501 Folding Utility Kni
Features
MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more.
Product Type
Folding Utility Knife
Additional Information
Overall Width
0.93
Overall Depth
1.18
Handle Type
Straight
Manufacturer Information
Manufacturers Part Number
48-22-1501
Brand
Milwaukee®
GTIN
00045242534401
UPC
045242534401
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.3
Carton
1
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat