48207411 - SDS Plus 2-Cutter 3/16" X 4" X 6"

Milwaukee®

  • $8.47 (Each)
  • $8.47 (Each)

  • $1,270.50 (Per 150)

In-Stock: 5 available locally (Killeen, TX) ( change location)
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
48207411
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-7411
Description
SDS Plus 2-Cutter 3/16" X 4" X 6"
Rotary Hammer Drill Bit, 3/16 In Bit Size, Carbide (Tip) Material, 6 In Overall Length, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242111701 / 00045242111701
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.47 (Each)
Standard Packaging
$1,270.50 (Per 150)
Stock Availability
Killeen
5 (Check another store)
Austin RDC
150
All Stores
993
Resources
Images
 
 
48207411 - Small Image
 
48207411 - Large Image
 
48207411 - Large Image
 
48207411 - Large Image
 
48207411 - Large Image
 
48207411 - Large Image
 
48207411 - Large Image
 
48207411 - Large Image
Other Links
 
 
48207411 - Other
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
Carbide (Tip)
Dimensions and Weight
Length
6
Descriptions
Description
SDS PLUS 2-CUTTER 3/16" X 4" X 6"
Extra Long Description
MILW 48-20-7411 3/16"x6" SDS Bit
Features
MILWAUKEE(R) M/2(TM) 2-Cutter SDS Plus Rotary Hammer-Drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregat
Long Description
Rotary Hammer Drill Bit, 3/16 in Bit Size, Carbide (Tip) Material, 6 in Overall Length, 0.1 lb
Product Type
Drill Bit
Short Description
Rotary Hammer Drill Bit, Carbide (Tip), 2CT 3/16" X 2" X 4-1/2"
Additional Information
Bit Size
3/16 in
Compatible With
Cordless Rotary Hammer
Flute Length
4
Made In USA
yes
Package Quantity
1 PK
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48207411
GTIN
00045242111701
UPC
045242111701
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Package
150
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 993

Location search:

* All prices subject to change.

Begin Live Chat