48005787 - 9" 14 Tpi The Torch Sawzall Blades 5PK

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

  • $624.25 (Per 25)

In-Stock: 4 available locally (Pleasanton, TX) ( change location)
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
48005787
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5787
Description
9" 14 Tpi The Torch Sawzall Blades 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 14 Teeth Per Inch, 9 In Blade Length, 9 In Overall Length, 0.52 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083077 / 00045242083077
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Standard Packaging
$624.25 (Per 25)
Stock Availability
Pleasanton
4 (Check another store)
San Antonio RDC
15
All Stores
171
Resources
Other Links
 
 
48005787 - Other
 
48005787 - Other
 
48005787 - Other
Images
 
 
48005787 - Video
 
48005787 - Small Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
 
48005787 - Large Image
Attachments
 
 
48005787 - Specification Sheet
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
Metal
Dimensions and Weight
Length
9
Overall Length
9 in
Thickness
42
Width
1
Descriptions
Description
9" 14 TPI THE TORCH SAWZALL BLADES 5PK
Extra Long Description
MILW 48-00-5787 Super Sawzall Torch
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug
Long Description
Metal-Cutting Blade, 1/2 in Shank Diameter, 14 Teeth per Inch, 9 in Blade Length, 9 in Overall Length, 0.52 lb
Product Type
Metal-Cutting Blade
Short Description
9" Metal-Cutting Blade, 1/2 in Shank, Metal, 18 TPI
Special Features
A Precise Manufacturing Process Creates A Sharper Cutting Edge On Each Tooth For A Faster Cutting Blade;A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability;A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life;Matrix Ii Bi-Metal Teeth For Greater Durability;Package Quantity: 5;Shank: 1/2 IN Universal;The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More
Additional Information
Blade Length
9 in
Blade Thickness
0.042
Compatible With
Pipe;Conduit;Strut and Other Metal Material
Made In USA
yes
Media
Yes
Package Quantity
5 PK
Shank Diameter
1/2 in
Teeth Per Inch
14
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005787
GTIN
00045242083077
UPC
045242083077
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Demolition
Packaging
Weight
0.52 lb
Weight per each
0.53
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48005787.
Jump To:

Similar Items

Similar items are close alternatives to 48005787, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat