48005036 - 9" 5 Tpi Sawzall Blades 5PK

Milwaukee®

  • $19.69 (Each)
  • $19.69 (Each)

  • $492.25 (Per 25)

In-Stock: 3 available locally (Wichita Falls, TX) ( change location)
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
48005036
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5036
Description
9" 5 Tpi Sawzall Blades 5PK
Milwaukee® Wood Cutting Sawzall® Blades Have Been Engineered to Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability and Quickest Plunge Cuts Of Any Wood Blade On The Market.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082704 / 00045242082704
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.69 (Each)
Standard Packaging
$492.25 (Per 25)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
0
All Stores
87
Resources
Images
 
 
48005036 - Small Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
Other Links
 
 
48005036 - Other
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
9
Thickness
5
Width
0.75
Descriptions
Description
9" 5 TPI SAWZALL BLADES 5PK
Extra Long Description
MILW 48-00-5036 9" 5TPI Sawz Blades
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Product Type
9" 5TPI Sawz Blades (5PK)
Special Features
FANG TIP Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact;Matrix Ii Bi-Metal Teeth For Greater Durability;NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 Tpi Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture;Package Quantity: 5;Shank: 1/2 IN Universal
Additional Information
Blade Length
9.0
Blade Thickness
0.05
Teeth Per Inch
5
Teeth Type
Matrix II Bi-Metal
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005036
GTIN
00045242082704
UPC
045242082704
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48005036.
Jump To:

Similar Items

Similar items are close alternatives to 48005036, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat