48005026 - 9" 5 Tpi The Ax Sawzall Blades 5PK

Milwaukee®

  • $24.50 (Each)
  • $24.50 (Each)

  • $612.50 (Per 25)

In-Stock: 2 available locally (Tampa Bay East, FL) (change location)
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
48005026
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005026
Description
9" 5 Tpi The Ax Sawzall Blades 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082995 / 00045242082995
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.50 (Each)
Standard Packaging
$612.50 (Per 25)
Stock Availability
Tampa Bay East
2 (Check another store)
All Stores
246
Resources
Images
 
 
48005026 - Small Image
 
48005026 - Large Image
 
48005026 - Large Image
Attachments
 
 
48005026 - Specification Sheet
Other Links
 
 
48005026 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Thickness
62
Length
9
Descriptions
extra long description
MILW 48-00-5026 9X5/8T SAWZALL BLAD
Product Type
9X5/8T Sawzall Blade
Description
9" 5 TPI THE AX SAWZALL BLADES 5PK
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts
Special Features
A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability;FANG TIP . Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact;Matrix Ii Bi-Metal Teeth For Greater Durability;NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 TPI Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture;Package Quantity: 5;Shank: 1/2 IN Universal;The 1 IN Tall Blade Body
Additional Information
Blade Thickness
0.062
Teeth per Inch
5
Blade Length
9.0
Manufacturer Information
Manufacturers Part Number
48005026
Brand
Milwaukee®
GTIN
00045242082995
UPC
045242082995
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Demolition
Packaging
Weight per each
0.525
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Wood
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 246

Location search:

Greater Tampa Bay East Area

Location Stock Available
Tampa Bay East
2 View Store
These alternate items can be purchased instead of 48005026.
Jump To:

Similar Items

Similar items are close alternatives to 48005026, though they may not be 100% alike.

Lenox Gold Power Arc Reciprocating Saw Blade, For Sheet Metal Cutting, 6-Inch, 2...
  • Our Part #: 21072624GR
  • Tampa Bay East Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 21072624GR
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($2,209.00) ·
21072624GR - Lenox Black & Decker Inc.

Tampa Bay East Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.09

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Lenox Demolition Reciprocating Saw Blade With Power Blast Technology, Bi-Metal, ...
  • Our Part #: 20598966R
  • Tampa Bay East Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 20598966R
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
20598966R - Lenox Black & Decker Inc.

Tampa Bay East Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat