269624 - M18 Cordless Lithium-Ion 4-Tool Combo Kit

Milwaukee®

  • $599.00 (Each)
  • $599.00 (Each)

  • $1,198.00 (Per 2)

In-Stock: 4 available locally (Tyler, TX) ( change location)
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
269624
Manufacturer
Milwaukee®
Manufacturer's Part Number
2696-24
Description
M18 Cordless Lithium-Ion 4-Tool Combo Kit
4-Tool Combo Kit, 18 V, Lithium-Ion, 525 In-LB Torque Rating, Hex Drive, 1/4 In Drive Size, 23.7 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242253166 / 00045242253166
Weight per unit
21.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$599.00 (Each)
Standard Packaging
$1,198.00 (Per 2)
Stock Availability
Tyler
4 (Check another store)
All Stores
42
Resources
Images
 
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Small Image
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Large Image
 
269624 - Large Image
Other Links
 
 
269624 - Other
 
269624 - Other
 
269624 - Other
Specifications Sheets
 
 
269624 - Specification Sheet
Attachments
 
 
269624 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
18 V
Descriptions
Description
M18 CORDLESS LITHIUM-ION 4-TOOL COMBO KIT
Extra Long Description
MILW 2696-24 M18™ LITHIUM-ION 4-Too
Features
The 2696-24 M18(TM) Cordless 4-Tool Combo Kit includes the M18(TM) 1/2" Hammer Drill / Driver (2602-20), M18(TM) Sawzall(R) Recip Saw (2620-20), M18(TM) 1/4" Hex Impact Driver (2650-20), and M18(TM) Work Light (49-24-0171). The M18(TM) Cordless LITHIUM-ION System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by RED LITHIUM(TM) the M18(TM) cordless system delivers more torqu
Long Description
4-Tool Combo Kit, 18 V, Lithium-Ion, 525 in-lb Torque Rating, Hex Drive, 1/4 in Drive Size, 23.7 lb
Product Type
4-Tool Combo Kit
Short Description
4-Tool Combo Kit, Hex Drive, 1/4 in
Special Features
Red Lithium the M18 Cordless System Delivers more Torque, more Power, and Longer Run-Time than the Competition;M18 Cordless 1/2 in Hammer Drill / Driver with Milwaukee 4-Pole Frameless Motor Delivers 525 lb-in of Peak Torque, 0-550/0-1, 700 rpm
Additional Information
Battery Chemistry Type
Lithium-Ion
Battery Voltage
18
Charge Time
1
Drive Size
1/4 in
Drive Type
Hex
Idea Granular Category Code
2492
Includes
Contractor Bag;M18(TM) Compact 1/2 in Hammer Drill/Driver (2607-20);M18(TM) SAWZALL(R) Recip Saw (2620-20);M18(TM) 1/4 in Hex Impact Driver (2656-20);M18(TM) Work Light (2735-20);M18(TM) Redlithium(TM) XC Extended Capacity Battery (48-11-1828);M18(TM) & M12(TM) Multi-Voltage Charger (48-59-1812)
Made In USA
yes
Package Quantity
1 ct
Standards Met
cULus Listed
Torque Rating
525 in-lb
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2696-24
GTIN
00045242253166
UPC
045242253166
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
23.7 lb
Weight per each
21.88
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 269624.
Jump To:

Similar Items

Similar items are close alternatives to 269624, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat