236320 - M18 Trouble Light W/Usb Charging

Milwaukee®

  • $69.00 (Each)
  • $69.00 (Each)

  • $828.00 (Per 12)
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
236320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2363-20
Description
M18 Trouble Light W/Usb Charging
The M18™ Led Lantern/Flood Light Features A 180º-360º Adjustable Beam Design to Allow Users to Select Between Area Lighting and Task Lighting For Maximum Versatility. With Over 700 LM, The New Unit Delivers Unmatched Light Output to Illuminate Large Work Areas. As An Added Value to The User, The Light Also Includes A High Power 2.1A Usb Port to Charge Tablets, Smart Phones, MP3 Players and Other Electronic Devices. With A Rugged Design and Impact Resistant Lumens, The New Light Is Built to Withstand Abusiv
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242341634 / 00045242341634
Weight per unit
1.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.00 (Each)
Standard Packaging
$828.00 (Per 12)
Resources
Images
 
 
236320 - Small Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
Other Links
 
 
236320 - Other
 
236320 - Other
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
Plastic
Dimensions and Weight
Length
13.78
Height
3.93
Width
7.87
Descriptions
Short Description
M18 LED Lantern/Flood Light
Description
M18 TROUBLE LIGHT W/USB CHARGING
Product Type
M18™ Led Lantern/Flood Light
extra long description
MILW 2363-20 M18™ LED Lantern/Flood
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ LED lantern/flood light features a 180º-360º adjustable beam design to allow users to select between area lighting and task lighting for maximum versatility. With over 700 lm, the new unit delivers unmatched light output to illuminate large work areas. As an added value to the user, the light also includes a high power 2.1A USB port to charge tablets, smart phones, mp3 players and other electronic devices. With a rugged design and impact resistant lumens, the new light is built to withstand abusiv
Additional Information
Voltage
18.0
Battery Type
18V Lithium Ion
bulb type
LED
batteries included
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2363-20
GTIN
00045242341634
UPC
045242341634
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight per each
1.585
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat