236320 - M18 Trouble Light + Usb Charging

Milwaukee®

  • $101.55 (Each)
  • $101.55 (Each)

  • $1,218.60 (Per 12)
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
236320
Manufacturer
Milwaukee®
Manufacturer's Part Number
2363-20
Description
M18 Trouble Light + Usb Charging
The M18™ Led Lantern/Flood Light Features A 180º-360º Adjustable Beam Design to Allow Users to Select Between Area Lighting and Task Lighting For Maximum Versatility. With Over 700 LM, The New Unit Delivers Unmatched Light Output to Illuminate Large Work Areas. As An Added Value to The User, The Light Also Includes A High Power 2.1A Usb Port to Charge Tablets, Smart Phones, MP3 Players and Other Electronic Devices. With A Rugged Design and Impact Resistant Lumens, The New Light Is Built to Withstand Abusiv
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111611 - Flood light
UPC/GTIN
045242341634 / 00045242341634
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.55 (Each)
Standard Packaging
$1,218.60 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
236320 - Small Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
 
236320 - Large Image
Other Links
 
 
236320 - Other
 
236320 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2