U7487RLTG5T - 125 Amp 5T RL O/U

Milbank

  • $154.78 (Each)
  • $154.78 (Each)

Availability: Currently Out Of Stock
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
U7487RLTG5T
Manufacturer
Milbank
Manufacturer's Part Number
U7487-RL-TG-5T
Description
125 Amp 5T RL O/U
5 Term RNGLS SML Hub Open Triplex GND 125 Amp
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572141186 / 00784572141186
Weight per unit
6.563 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.78 (Each)
Resources
Images
 
 
U7487RLTG5T - Small Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
 
U7487RLTG5T - Large Image
Attachments
 
 
U7487RLTG5T - Specification Sheet
Other Links
 
 
U7487RLTG5T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
125 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
3.313L x 8W x 11.5H
Descriptions
Product Type
125A 5T RL Ou 14118
Description
125 AMP 5T RL O/U
extra long description
MILB U7487-RL-TG-5T 125A 5T RL OU 1
Long Description
5 TERM RNGLS SML HUB OPEN TRIPLEX GND 125 AMP
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7487-RL-TG-5T
GTIN
00784572141186
UPC
784572141186
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight per each
6.563
Carton
1
Uses, Certifications, and Standards
standard
UL Listed;Type 3R
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat