U7487-RL-TG-5T
5 Terminal Ringless Small Hub Open Triplex Ground 125 Ampere
Specifications | |
---|---|
Amperage Rating | 125 Continuous Ampere |
Application | Meter Socket |
Brand Name | Milbank |
Bypass Provision | No Bypass |
Cable Entry | Overhead or Underground |
Main Breaker Size | No Main Breaker |
Material | G90 Galvanized Steel with Powder Coat Finish |
Equipment Ground | Triplex Ground |
Frequency Rating | 60 Hertz |
Hub/Closing Plate | Small Hub Opening |
Insulation | Glass Polyester |
Number of Jaws | 5 Terminal |
Knockouts | True |
Line Side Wire Range | 6 - 2/0 AWG |
Load Side Wire Range | 6 - 2/0 AWG |
Mounting | Surface Mount |
Number of Main Breakers | 0 |
Number of Meter Positions | 1 Position |
Number Of Receptacles | 0 |
Phase | 1 Phase |
Size | 3.313L x 8W x 11.5H |
Standard | UL Listed;Type 3R |
Terminal | Lay in |
Type | Ringless Meter Socket |
Voltage Rating | 600 Volts Alternating Current |
Height | 11.5 IN |
Length | 3.313 IN |
Width | 8.0 IN |
Please consult serving utility for their requirements prior to ordering or installing, as specifications and approvals vary by utility and may require local electrical inspector approval. All installations must be installed by a licensed electrician and must comply with all national and local codes, laws and regulations. Milbank reserves the right to make changes in specifications and features shown without notice or obligation.