U5929XLINS - 100A 4T RT Ou

Milbank

  • $92.64 (Each)
  • $92.64 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
U5929XLINS
Manufacturer
Milbank
Manufacturer's Part Number
U5929-XL-INS
Description
100A 4T RT Ou
Solar Socket, 100 A, 11-1/2 In Overall Height, Surface Mount, 1 Phase, 3-5/16 In Overall Width, G90 Galvanized Steel, 8 In Overall Length, 4 Jaws
Slang Terms
Meter Socket, Meter Box
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572629288 / 00784572629288
Weight per unit
7.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.64 (Each)
Resources
Images
 
 
U5929XLINS - Small Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
 
U5929XLINS - Large Image
Specifications Sheets
 
 
U5929XLINS - Specification Sheet
Attachments
 
 
U5929XLINS - Specification Sheet
Other Links
 
 
U5929XLINS - Other
Features
Number of Phases
1
Current Rating
100 A
Material
G90 Galvanized Steel
Phase
1 Phase
amperage rating
100 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Overall Length
8 in
Size
3.313L x 8W x 11.5H
Descriptions
Description
100A 4T RT OU
Product Type
Solar Socket
Long Description
Solar Socket, 100 A, 11-1/2 in Overall Height, Surface Mount, 1 Phase, 3-5/16 in Overall Width, G90 Galvanized Steel, 8 in Overall Length, 4 Jaws
Short Description
Solar Socket, 11-1/2 in (H), Surface Mount, G90 Galvanized Steel, 8in (L)
extra long description
MILB U5929-XL-INS 100A 4T RT OU 629
Also Known As...
Meter Socket
Meter Box
Additional Information
Enclosure Type
Nema 3R
Overall Width
3-5/16 in
accessory type
Solar Socket
Overall Height
11-1/2 in
Mounting Type
Surface Mount
Number of Jaws
4
Standards Met
UL MA
package quantity
1 ct
Bypass Type
No Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U5929-XL-INS
GTIN
00784572629288
UPC
784572629288
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ring Type Meter Socket
Packaging
Weight per each
7.35
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
You must have an account to view stock levels

* All prices subject to change.