U5168XTL200 - 200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel

Milbank

  • $894.49 (Each)
  • $894.49 (Each)

  • $21,467.76 (Per 24)

In-Stock: 18 available locally (Natchitoches, LA) (change location)
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
U5168XTL200
Manufacturer
Milbank
Manufacturer's Part Number
U5168-XTL-200
Description
200A 8/16 CKT Oh/Og 4 Jaw Ringless Combo Panel
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 Awg to 350 Kcmil Wire Size, 4.5 (L) X 14.125 (W) X 30 (H) In, (3) 2 In, (1) 3 In, (1) 2-1/2 In, (4) 1 In, (3) 3/4 In Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 LB/Ea
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Mains - Commercial Meter Mains Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572475311 / 00784572475311
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$894.49 (Each)
Standard Packaging
$21,467.76 (Per 24)
Stock Availability
Natchitoches
18 (Check another store)
Alexandria
45
All Stores
384
Resources
Images
 
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
 
U5168XTL200 - Large Image
Attachments
 
 
U5168XTL200 - Specification Sheet
Other Links
 
 
U5168XTL200 - Other
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
>240 V
Wire Size
6 AWG to 350 kcmil
Current Rating
200 A
Phase
1 Phase
amperage rating
200 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Size
4.5L x 14.125W x 30H
Descriptions
Product Type
Meter Main With Load Center
Ringless Meter Socket
Long Description
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V, 6 AWG to 350 kcmil Wire Size, 4.5 (L) x 14.125 (W) x 30 (H) in, (3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in Knockout Size, Surface Mount, Horn Bypass, 4 Jaws, 39 lb/EA
Short Description
Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates, 6 AWG to 350 KCMIL, 4 Jaws, 1-Phase 3-Wire
Description
200A 8/16 CKT OH/OG 4 JAW RINGLESS COMBO PANEL
extra long description
MILB U5168-XTL-200 200A 4T RL OU MA
Also Known As...
Meter Socket
Meter Box
Additional Information
Meter Socket Type
Ringless Meter
Number of Circuits
8
Hub Type
Twin Small Closing Plates
dimensions
4.5 (L) x 14.125 (W) x 30 (H) in
Knockout Size
(3) 2 in, (1) 3 in, (1) 2-1/2 in, (4) 1 in, (3) 3/4 in
Mounting Type
Surface Mount
Bypass Type
Horn Bypass
Number of Jaws
4
Standards Met
Ul Listed
package quantity
48 CT
Circuit Configuration
1-Phase 3-Wire
cutout size
One 200 Ampere Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Manufacturers Part Number
U5168-XTL-200
Brand
MILBANK
GTIN
00784572475311
UPC
784572475311
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight
39 lb/EA
Weight per each
39
Carton
1
Package
24
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket With Main And Load Center
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of U5168XTL200.
Jump To:

Similar Items

Similar items are close alternatives to U5168XTL200, though they may not be 100% alike.

Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In O...
  • Our Part #: CMB1212B200BTS
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CMB1212B200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,247.39) ·
CMB1212B200BTS - Eaton Corp

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,247.39

Each

QTY:
Each
Add
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In O...
  • Our Part #: MB816B200BTS
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MB816B200BTS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($413.96) ·
MB816B200BTS - Eaton Corp

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$413.96

Each

QTY:
Each
Add
Meter Socket, 200 A, 34.5 In Overall Height, 4.5 In Overall Length, Surface Moun...
  • Our Part #: U58980200
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U5898-O-200
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,997.72) ·
U58980200 - Milbank

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$499.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat