U2594X - 320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket

Milbank

  • $867.44 (Each)
  • $867.44 (Each)

In-Stock: 14 available locally (New Orleans, LA) (change location)
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
U2594X
Manufacturer
Milbank
Manufacturer's Part Number
U2594-X
Description
320A 3PH Oh/Ug 7T HD LVR Bypass Meter Socket
Meter Socket, 320 A, 34-1/8 In Overall Height, 19 In Overall Width, 6-1/2 In Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V Ac, Overhead/Underground Feed, 56 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572135529 / 00784572135529
Weight per unit
56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$867.44 (Each)
Stock Availability
New Orleans
14 (Check another store)
Baton Rouge
13
All Stores
195
Resources
Images
 
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Large Image
 
U2594X - Small Image
Attachments
 
 
U2594X - Specification Sheet
Other Links
 
 
U2594X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
3
Number of Wires
4
Voltage Rating
600 V ac
Phase
3 Phase
amperage rating
320 Continuous Ampere
insulation
Glass Polyester
Dimensions and Weight
Overall Length
6-1/2 in
Size
6.5L x 19W x 34.125H
Descriptions
Description
320A 3PH OH/UG 7T HD LVR BYPASS METER SOCKET
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 34-1/8 in Overall Height, 19 in Overall Width, 6-1/2 in Overall Length, Surface Mount, 3 Phases, Large Closing Plate Hub, 7 Jaws, 4 Wires, 600 V ac, Overhead/UnderGround Feed, 56 lb
Features
7 Terminal Ringless Large Closing Plate Lever Bypass Side Bussed Large Enclosure
Short Description
Meter Socket, 320 A, 600VAC, 7 Terminal, Ringless, Large Closing Plate
extra long description
MILB U2594-X 320A 7T RL SWY STUD HD
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
34-1/8 in
Overall Width
19 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Hub Type
Large Closing Plate
feed type
Overhead/underground
Standards Met
Ul Listed
package quantity
1 CT;2 Pk
Cable Entry
Overhead and Underground and Side Wireway
Bypass Type
Lever Bypass
cutout size
No Main Breaker
Manufacturer Information
Manufacturers Part Number
U2594-X
Brand
MILBANK
GTIN
00784572135529
UPC
784572135529
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Ringless Meter Socket
Packaging
Weight
56 lb
Weight per each
56
Carton
1
Uses, Certifications, and Standards
Application
Meter Socket
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of U2594X.
Jump To:

Similar Items

Similar items are close alternatives to U2594X, though they may not be 100% alike.

Meter Socket, 320 A, 34.5 In Overall Height, 5.69 In Overall Length, 5 X 5 Hub O...
  • Our Part #: 1008798CH
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1008798CH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,127.32) ·
1008798CH - Eaton Corp

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,127.32

Each

QTY:
Each
Add
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 3 Phases, 7 Jaws, 4 Wires, ...
  • Our Part #: UTH7330UCH
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UTH7330UCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,538.96) ·
UTH7330UCH - Eaton Corp

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,538.96

Each

QTY:
Each
Add
Meter Socket–(1) 320A 600V 3P4W G90 N3R 7-Term Large Hub Opening Lever Byp Tripl...
  • Our Part #: UTH7330TMEP
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UTH7330TMEP
  • Manufacturer: Industrial Conn & Sol
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
UTH7330TMEP - Industrial Conn & Sol

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to U2594X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EL32T76GRST Eaton B-Line 00782051384864
U2594-X Milbank 00784572135529

* All prices subject to change.

Begin Live Chat