8812GHC1NK - Nema 1 Hinge/SC Wireway

Milbank

  • $146.16 (Each)
  • $146.16 (Each)
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
8812GHC1NK
Manufacturer
Milbank
Manufacturer's Part Number
8812-GHC1-NK
Description
Nema 1 Hinge/SC Wireway
8X12X8 Hinge Cover Gutter Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
784572109155 / 00784572109155
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.16 (Each)
Resources
Images
 
 
8812GHC1NK - Small Image
 
8812GHC1NK - Large Image
 
8812GHC1NK - Large Image
 
8812GHC1NK - Large Image
 
8812GHC1NK - Large Image
 
8812GHC1NK - Large Image
 
8812GHC1NK - Large Image
 
8812GHC1NK - Large Image
Attachments
 
 
8812GHC1NK - Specification Sheet
Other Links
 
 
8812GHC1NK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Hinged Cover
Material
Steel
Material, Color, and Finish
Finish
Powder Coat
Dimensions and Weight
Length
12
Height
8
Width
8
Descriptions
extra long description
MILB 8812-GHC1-NK N1 HINGE CVR GUTT
Product Type
N1 Hinge CVR Gutter NK 10915
Description
NEMA 1 HINGE/SC WIREWAY
Long Description
8x12x8 Hinge Cover Gutter Type 1 UL Listed Steel No Knockouts ANSI 61 Gray
Additional Information
Knockouts
FALSE
straight section length
12
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
8812-GHC1-NK
GTIN
00784572109155
UPC
784572109155
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Lay In Wireway
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Enclosure
Indoor
standard
UL Listed
Application
Wireway
nema rating
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8812GHC1NK.
Jump To:

Cross Referenced

These items are similar to 8812GHC1NK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8812HW Austin Electrical Enclosures 00707353025512
AB-8812HWG Austin Electrical Enclosures 00707353025239
8812 HSNK Eaton B-Line 782051479140
8812HSNK Eaton B-Line 00782051479140
1-88HWP E-Box 00806101012221
8812-GHC1-NK Milbank 00784572109155
F88G12 nVent-Thermal Management 00783510526009
8812GNK Unity Manufacturing 00761515104002
HS881NK Wiegmann 00786725610655

* All prices subject to change.

Begin Live Chat