SCRS15TRSW - Satin 15A Receptacle Tamper Resistant Snow

Lutron

  • $38.57 (Each)
  • $38.57 (Each)

  • $925.68 (Per 24)

In-Stock: 71 available locally (Mesa, AZ) (change location)
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
SCRS15TRSW
Manufacturer
Lutron
Manufacturer's Part Number
SCRS-15-TR-SW
Description
Satin 15A Receptacle Tamper Resistant Snow
Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
027557618250 / 00027557618250
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.57 (Each)
Standard Packaging
$925.68 (Per 24)
Stock Availability
Mesa
71 (Check another store)
Phoenix
0
All Stores
166
Resources
Images
 
 
SCRS15TRSW - Small Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
 
SCRS15TRSW - Large Image
360 Images
 
 
SCRS15TRSW - 360 Image
Other Links
 
 
SCRS15TRSW - Other
 
SCRS15TRSW - Other
 
SCRS15TRSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
Wire Size
10 to 14
Voltage Rating
125
amperage rating
15
Wattage
1875
Poles
2
Number of Wires
3,4,5
insulation
Plastic
Material
Plastic/Metal
Material, Color, and Finish
Finish
SATIN
Color
SNOW
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
SC 15A Tamper Resist Recp Snow
extra long description
LUT SCRS-15-TR-SW SC 15A TAMPER RES
Features
Coordinate Lutron lighting controls and switches with Lutron Claro receptacles to complement your clients' decor. Install with screw terminals or push-in connections. Available in 7 Gloss colors and 20 Satin colors, Lutron receptacles become beautiful accessories that let you coordinate and customize the look of each room in any home. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).
Description
SATIN 15A RECEPTACLE TAMPER RESISTANT SNOW
Long Description
Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White
Special Features
Includes shutter mechanism (shutters are white). Wallplate sold separately.
Manufacturer Information
Manufacturers Part Number
SCRS-15-TR-SW
Brand
Lutron
GTIN
00027557618250
UPC
027557618250
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Tamper-resistant receptacle
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing
Temperature Rating
32 to 104
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 166

Location search:

Greater Phoenix Area

Location Stock Available
Mesa
71 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Dallas
93 View Store

M-Z

Location Stock Available
McKinney
2 View Store

* All prices subject to change.

Begin Live Chat