PD6ANSWH - Caseta 6A Switch 3WAY W/Neutral White

Lutron

  • $74.58 (Each)
  • $74.58 (Each)

  • $1,193.28 (Per 16)

In-Stock: 2 available locally (Fort Smith, AR) (change location)
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
PD6ANSWH
Manufacturer
Lutron
Manufacturer's Part Number
PD6ANSWH
Description
Caseta 6A Switch 3WAY W/Neutral White
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276152808 / 00784276152808
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.58 (Each)
Standard Packaging
$1,193.28 (Per 16)
Stock Availability
Fort Smith
2 (Check another store)
Springdale
12
All Stores
427
Resources
Images
 
 
PD6ANSWH - Video
 
PD6ANSWH - Small Image
 
Small Image PD6ANSWH - Small Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
 
PD6ANSWH - Large Image
Attachments
 
 
PD6ANSWH - Specification Sheet
Other Links
 
 
PD6ANSWH - Other
 
PD6ANSWH - Other
 
PD6ANSWH - Other
 
PD6ANSWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
6/3.6
Wattage
720
Material
Metal;Plastic
insulation
Plastic
Voltage Rating
120
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Features
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to co
Product Type
CasTa 6A Smart Switch White
extra long description
LUT PD-6ANS-WH Casta 6A Smart Swit
Description
CASETA 6A SWITCH 3WAY W/NEUTRAL WHITE
Long Description
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
Special Features
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
Additional Information
media
Yes
Contact Rating
6/3.6
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
PD6ANSWH
Brand
Lutron
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276152808
UPC
784276152808
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
Packaging
Weight per each
0.2
Carton
1
Package
16
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 427

Location search:

* All prices subject to change.

Begin Live Chat