PD3PCLWH - Caseta 100W Led Plug-In White

Lutron

  • $64.66 (Each)
  • $64.66 (Each)

In-Stock: 1 available locally (West Ft. Worth, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PD3PCLWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-3PCL-WH
Description
Caseta 100W Led Plug-In White
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276072069 / 00784276072069
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.66 (Each)
Stock Availability
West Ft. Worth
1 (Check another store)
DFW RDC
0
All Stores
16
Resources
Images
 
 
PD3PCLWH - Video
 
PD3PCLWH - Small Image
 
Small Image PD3PCLWH - Small Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
 
PD3PCLWH - Large Image
360 Images
 
 
PD3PCLWH - 360 Image
Attachments
 
 
PD3PCLWH - Specification Sheet
Other Links
 
 
PD3PCLWH - Other
 
PD3PCLWH - Other
Features
Voltage Rating
120
insulation
Plastic
Material
Plastic/Metal
connection
Plug
actuator
Push-button
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Size
3.13 x 3.19;79.4 x 55.6
Descriptions
Product Type
CasTa Lamp Dimmer
extra long description
LUT PD-3PCL-WH Casta Lamp Dimmer
Description
CASETA 100W LED PLUG-IN WHITE
Long Description
Lutron Caseta Wireless Smart Lighting Lamp Dimmer
Features
Conveniently create just the right light for reading, watching TV, or entertaining, with the Lutron Caseta Wireless plug-in lamp dimmer. The plug-in lamp dimmer simply plugs into a standard outlet and can be used with up to two lamps. Control the lights from anywhere in the room by using the Pico remote control (sold separately). You can even add a wall switch to control plug-in lamps without running wires or cutting holes - using the Pico remote control with wall mounting kit (sold separately) and Caseta
Additional Information
Connection Type
Plug
Switch Type
Push button
media
Yes
Manufacturer Information
Manufacturers Part Number
PD-3PCL-WH
Brand
Lutron
GTIN
00784276072069
UPC
784276072069
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless plug-in lamp dimmer, single-pole
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Frequency Rating
50 to 60
Application
Lighting Control
Enclosure
Plastic
Total availability: 16

Location search:

* All prices subject to change.