MSZ101WH - Maestro DV 8A 0-10V Occupancy White

Lutron

  • $110.39 (Each)
  • $110.39 (Each)

In-Stock: 14 available locally (Centennial, CO) ( change location)
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
MSZ101WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-Z101-WH
Description
Maestro DV 8A 0-10V Occupancy White
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099844 / 00784276099844
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.39 (Each)
Stock Availability
Centennial
14 (Check another store)
Denver
6
All Stores
208
Resources
Other Links
 
 
MSZ101WH - Other
 
MSZ101WH - Other
 
MSZ101WH - Other
Images
 
 
MSZ101WH - Video
 
MSZ101WH - Small Image
 
MSZ101WH - Large Image
 
MSZ101WH - Large Image
 
MSZ101WH - Large Image
Attachments
 
 
MSZ101WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Description
MAESTRO DV 8A 0-10V OCCUPANCY WHITE
Extra Long Description
LUT MS-Z101-WH Maestro Motion Senso
Long Description
Maestro 0-10V dimmer occupancy/vacancy sensor, passive infrared, 8A fluorescent ballast or LED driver, 120-277V, in white
Product Type
Maestro Motion Sensor Switch White
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an occupancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion co
Additional Information
Body
Plastic
Load
8 A/0-10VDC
Media
Yes
Sensing Range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
Supply Voltage
120 to 277
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-Z101-WH
GTIN
00784276099844
UPC
784276099844
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy/Vacancy sensor dimmer, multi-location/3-way/single-pole, 0-10 V
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing. Indoor use only.
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, cUL, Title 20/24 certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MSZ101WH.
Jump To:

Similar Items

Similar items are close alternatives to MSZ101WH, though they may not be 100% alike.

Cross Referenced

These items are similar to MSZ101WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
APD2000W1 Hubbell Wiring Device-Kellems 00783585427102
ODD10-IDW Leviton 00078477425626
MS-Z101-WH Lutron Electronics 00784276099844
PW-311-W WattStopper 00754182938995

* All prices subject to change.

Begin Live Chat