MSZ101WH - Maestro DV 8A 0-10V Occupancy White

Lutron

  • $110.39 (Each)
  • $110.39 (Each)

In-Stock: 200 available at other locations ( find a store with stock)
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
MSZ101WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-Z101-WH
Description
Maestro DV 8A 0-10V Occupancy White
Maestro 0-10V Dimmer Occupancy/Vacancy Sensor, Passive Infrared, 8A Fluorescent Ballast or Led Driver, 120-277V, In White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099844 / 00784276099844
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.39 (Each)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
MSZ101WH - Video
 
MSZ101WH - Small Image
 
MSZ101WH - Large Image
 
MSZ101WH - Large Image
Attachments
 
 
MSZ101WH - Specification Sheet
Other Links
 
 
MSZ101WH - Other
 
MSZ101WH - Other
 
MSZ101WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Gloss
Descriptions
Long Description
Maestro 0-10V dimmer occupancy/vacancy sensor, passive infrared, 8A fluorescent ballast or LED driver, 120-277V, in white
Special Features
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an occupancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion co
extra long description
LUT MS-Z101-WH 0-10V DIMMER SENSOR
Description
MAESTRO DV 8A 0-10V OCCUPANCY WHITE
Product Type
Maestro Motion Sensor Switch White
Additional Information
supply voltage
120 to 277
load
8 A/0-10VDC
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
media
Yes
Manufacturer Information
Manufacturers Part Number
MS-Z101-WH
Brand
Lutron
GTIN
00784276099844
UPC
784276099844
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy/Vacancy sensor dimmer, multi-location/3-way/single-pole, 0-10 V
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, Title 20/24 certified
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MSZ101WH.
Jump To:

Similar Items

Similar items are close alternatives to MSZ101WH, though they may not be 100% alike.

Eaton Occupancy Sensor and Dimmer, 8/10A, Resi/Com, Flush, 120/277V, 6" Pre-Stri...
  • MFR Part #: OS10D7-W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($389.22) · 36 ($2,335.32) ·
0S10D7W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$64.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat