MS0PS6M2DVLA - Maestro DV 6A Occupancy 3WAY Light Almond

Lutron

  • $47.26 (Each)
  • $47.26 (Each)

In-Stock: 1 available locally (New Braunfels, TX) (change location)
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
MS0PS6M2DVLA
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2-DV-LA
Description
Maestro DV 6A Occupancy 3WAY Light Almond
Occupancy Sensor, 120 to 277 V Ac, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, Light Almond, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557984188 / 00027557984188
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.26 (Each)
Stock Availability
New Braunfels
1 (Check another store)
San Antonio RDC
0
All Stores
18
Resources
Images
 
 
MS0PS6M2DVLA - Video
 
MS0PS6M2DVLA - Small Image
 
MS0PS6M2DVLA - Large Image
 
MS0PS6M2DVLA - Large Image
 
MS0PS6M2DVLA - Large Image
 
MS0PS6M2DVLA - Large Image
Attachments
 
 
MS0PS6M2DVLA - Specification Sheet
Other Links
 
 
MS0PS6M2DVLA - Other
 
MS0PS6M2DVLA - Other
 
MS0PS6M2DVLA - Other
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
120 to 277 V ac
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
2-18/16 in;75 mm
Width
4-11/16 in;119 mm
Descriptions
Product Type
Occupancy Sensor
Long Description
Occupancy Sensor, 120 to 277 V ac, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, Light Almond, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Short Description
Occupancy Sensor, 120 to 277 VAC, Light Almond
extra long description
LUT MS-OPS6M2-DV-LA Maestro Dual Vo
Description
MAESTRO DV 6A OCCUPANCY 3WAY LIGHT ALMOND
Additional Information
Time Delay
1 min;5 min;15 min;30 min
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Warranty
5 yr
Minimum Operating Temperature
0 °C;+32 °F
Maximum Operating Temperature
+40 °C;+104 °F
package quantity
1 ct
media
Yes
Manufacturer Information
Manufacturers Part Number
MS-OPS6M2-DV-LA
Brand
Lutron
GTIN
00027557984188
UPC
027557984188
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MS0PS6M2DVLA.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2DVLA, though they may not be 100% alike.

Eaton Occupancy Sensor Switch, Decorator, Flush, 120/277V, Wire LD, Maint Close,...
  • Our Part #: 0SP10MLA
  • New Braunfels Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 0SP10MLA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($226.08) · 36 ($1,356.48) ·
0SP10MLA - Eaton Wiring Devices

New Braunfels Availability: In Stock

Total Availability: In Stock

Book Price

$37.68

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat