MS0PS2WH - Maestro 2A Occupancy SP White

Lutron

  • $25.87 (Each)
  • $25.87 (Each)

In-Stock: 1 available locally (Henderson, TX) (change location)
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
MS0PS2WH
Manufacturer
Lutron
Manufacturer's Part Number
MS0PS2WH
Description
Maestro 2A Occupancy SP White
Occupancy Sensor, 120V, 900 to 400 SQ.FT (Major Motion Coverage);82 to 36 M^2 (Minor Motion Coverage) Coverage, 1 Min;5 Min;15 Min;30 Min Time Delay, 2-18/16 In Length, 4-11/16 In Width, White, 5 Yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557982825 / 00027557982825
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.87 (Each)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
2
All Stores
616
Resources
Images
 
 
MS0PS2WH - Video
 
MS0PS2WH - Small Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
 
MS0PS2WH - Large Image
Specifications Sheets
 
 
MS0PS2WH - Specification Sheet
360 Images
 
 
MS0PS2WH - 360 Image
Attachments
 
 
MS0PS2WH - Specification Sheet
Other Links
 
 
MS0PS2WH - Other
 
MS0PS2WH - Other
 
MS0PS2WH - Other
 
MS0PS2WH - Other
 
MS0PS2WH - Other
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
120 to 277 V ac
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Length
2-18/16 in;75 mm
Width
4-11/16 in;119 mm
Descriptions
extra long description
LUT MS-OPS2-WH Maestro 2A Motion Se
Product Type
Occupancy Sensor
Features
The Lutron(R) Maestro(R) Occupancy sensing switch combines a Maestro(R) switch with a passive infrared occupancy or vacancy sensor. The sensor detects the heat from occupants moving with in an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly.
Short Description
Occupancy Sensor, 120 to 277 VAC, White, 6A
Long Description
Occupancy Sensor, 120V, 900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage) Coverage, 1 min;5 min;15 min;30 min Time Delay, 2-18/16 in Length, 4-11/16 in Width, White, 5 yr Warranty, +32 °F Operating Temperature, +104 °F Operating Temperature
Description
MAESTRO 2A OCCUPANCY SP WHITE
Special Features
Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)]
Additional Information
coverage
900 to 400 sq.ft (Major Motion Coverage);82 to 36 m^2 (Minor Motion Coverage)
Time Delay
1 min;5 min;15 min;30 min
Warranty
5 yr
Maximum Operating Temperature
+40 °C;+104 °F
Minimum Operating Temperature
0 °C;+32 °F
package quantity
1 ct
supply voltage
120
load
2
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
media
Yes
Manufacturer Information
Manufacturers Part Number
MS0PS2WH
Brand
Lutron
GTIN
00027557982825
UPC
027557982825
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, single-pole
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control;Indoor
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Operating Temperature
32 to 104
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 616

Location search:
These alternate items can be purchased instead of MS0PS2WH.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS2WH, though they may not be 100% alike.

Occupancy Sensor, 120 V, 3 W;600 W, White
  • Our Part #: 0S306UW
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 0S306UW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 6 ($283.08) · 36 ($1,698.48) ·
0S306UW - Eaton Wiring Devices

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat