DVSTVLA - Diva DV 8A 0-10V 3WAY Light Almond

Lutron

  • $92.57 (Each)
  • $92.57 (Each)

  • $2,221.68 (Per 24)

In-Stock: 1 available locally (Jacksonville, TX) (change location)
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
DVSTVLA
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-LA
Description
Diva DV 8A 0-10V 3WAY Light Almond
Diva Dimmer - Gloss Finish, Fluorescent or Led Dimming With 0-10V Ballasts and Drivers, Single-Pole/3-Way, 120-277V/50MA/8A In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099615 / 00784276099615
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.57 (Each)
Standard Packaging
$2,221.68 (Per 24)
Stock Availability
Jacksonville
1 (Check another store)
Nacogdoches
2
All Stores
124
Resources
Images
 
 
DVSTVLA - Video
 
DVSTVLA - Small Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
 
DVSTVLA - Large Image
360 Images
 
 
DVSTVLA - 360 Image
Attachments
 
 
DVSTVLA - Specification Sheet
Other Links
 
 
DVSTVLA - Other
 
DVSTVLA - Other
 
DVSTVLA - Other
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
Diva 0-10 W/Switching Box Light Almond
Features
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.
extra long description
LUT DVSTV-LA DIVA 0-10 W/SWITCHING
Description
DIVA DV 8A 0-10V 3WAY LIGHT ALMOND
Long Description
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in light almond
Additional Information
media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-LA
GTIN
00784276099615
UPC
784276099615
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.26
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat