DVSTVIV - Diva DV 8A 0-10V 3WAY Ivory

Lutron

  • $92.57 (Each)
  • $92.57 (Each)

  • $2,221.68 (Per 24)

In-Stock: 2 available locally (Jasper, TX) (change location)
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
DVSTVIV
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-IV
Description
Diva DV 8A 0-10V 3WAY Ivory
Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount, 2.94 In Length, 2.75 In Width, 4.69 In Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 Yr Warranty, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099608 / 00784276099608
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.57 (Each)
Standard Packaging
$2,221.68 (Per 24)
Stock Availability
Jasper
2 (Check another store)
Nacogdoches
2
All Stores
208
Resources
Images
 
 
DVSTVIV - Video
 
DVSTVIV - Small Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
 
DVSTVIV - Large Image
Specifications Sheets
 
 
DVSTVIV - Specification Sheet
360 Images
 
 
DVSTVIV - 360 Image
Attachments
 
 
DVSTVIV - Specification Sheet
Other Links
 
 
DVSTVIV - Other
 
DVSTVIV - Other
 
DVSTVIV - Other
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
120 to 277 v
Lamp Type
Fluorescent
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
2.94 in;75 mm
Width
2.75 in;70 mm
Height
4.69 in;119 mm
Descriptions
Product Type
dimmable Bulb
Features
C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs
Long Description
Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount, 2.94 in Length, 2.75 in Width, 4.69 in Height, Ivory, +32 °F Operating Temperature, +104 °F Operating Temperature, 1 yr Warranty, 0.26 lb/EA
Short Description
Dimmable Bulb Paddle Switch, 1P, 3W, 2216W, Fluorescent, Ivory
extra long description
LUT DVSTV-IV DIVA 0-10 W/SWITCHING
Description
DIVA DV 8A 0-10V 3WAY IVORY
Additional Information
Power Rating
2216 W
Switch Type
Paddle Switch
Mounting Type
Wall Mount
Minimum Operating Temperature
+0 °C;+32 °F
Warranty
1 yr
Maximum Operating Temperature
+40 °C;+104 °F
package quantity
1 CA;24 PK
media
Yes
Manufacturer Information
Manufacturers Part Number
DVSTV-IV
Brand
Lutron
sub brand
Diva(R)
GTIN
00784276099608
UPC
784276099608
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.26 lb/EA
Weight per each
0.26
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat