DVRF6LWH - Caseta Diva Smart Dimmer White

Lutron

  • $74.36 (Each)
  • $74.36 (Each)

In-Stock: 3 available locally (Marietta, GA) ( change location)
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
DVRF6LWH
Manufacturer
Lutron
Manufacturer's Part Number
DVRF-6L-WH
Description
Caseta Diva Smart Dimmer White
Lutron Diva Smart Dimmer Switch For Caseta Smart Lighting
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784276302692 / 00784276302692
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.36 (Each)
Stock Availability
Marietta
3 (Check another store)
Atlanta
3
All Stores
210
Resources
360 Images
 
 
DVRF6LWH - 360 Image
Other Links
 
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
 
DVRF6LWH - Other
Images
 
 
DVRF6LWH - Video
 
DVRF6LWH - Small Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
 
DVRF6LWH - Large Image
Attachments
 
 
DVRF6LWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Paddle Switch
Connection
Wire Leads
Insulation
Plastic
Material
Plastic/Metal
Poles
1
Voltage Rating
120
Wattage
600
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Description
CASETA DIVA SMART DIMMER WHITE
Extra Long Description
LUT DVRF-6L-WH Diva Caseta Smart Di
Features
Introducing the Diva smart dimmer switch for Caseta smart lighting. Lutron’s #1 dimmer is now smart and works with your existing Caseta products. Match existing Diva LED+ dimmer switches in your home with the same elegant, recognized paddle style, updated to match existing Caseta products with an LED-backlit light bar. Welcome Home to Peace of Mind - always come back to a well-lit home with the Diva smart dimmer switch. Enable the Smart Away feature to randomly turn lights on and off to make it look like y
Long Description
Lutron Diva Smart Dimmer Switch for Caseta Smart Lighting
Product Type
Diva Caseta Smart Dimmer Switch White
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads.
Additional Information
Connection Type
Wire Leads
Media
Yes
Switch Type
Paddle Switch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRF-6L-WH
GTIN
00784276302692
UPC
784276302692
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Wireless in-wall dimmer, multi-location/single-pole
Packaging
Weight per each
0.31
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
Operating Temperature
32 to 104
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DVRF6LWH.
Jump To:

Cross Referenced

These items are similar to DVRF6LWH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EWFD30-W-BX-T Eaton 00032664005404
DAWDC-1BW Leviton 00078477214046
DVRF-6L-WH Lutron Electronics 00784276302692

* All prices subject to change.

Begin Live Chat