DVFSQLFWH - Diva 1.5A/120W Fan/LT SP White

Lutron

  • $39.65 (Each)
  • $39.65 (Each)

In-Stock: 6 available locally (Waxahachie, TX) ( change location)
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
DVFSQLFWH
Manufacturer
Lutron
Manufacturer's Part Number
DVFSQ-LF-WH
Description
Diva 1.5A/120W Fan/LT SP White
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A Led, White
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
784276226677 / 00784276226677
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.65 (Each)
Stock Availability
Waxahachie
6 (Check another store)
DFW RDC
0
All Stores
6
Resources
Images
 
 
DVFSQLFWH - Video
 
DVFSQLFWH - Small Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
 
DVFSQLFWH - Large Image
Other Links
 
 
DVFSQLFWH - Other
 
DVFSQLFWH - Other
 
DVFSQLFWH - Other
Attachments
 
 
DVFSQLFWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Rocker switch
Amperage Rating
1.5 A fan
Connection
Wire Leads
Voltage Rating
120
Wattage
120/240 W light
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94
Descriptions
Description
DIVA 1.5A/120W FAN/LT SP WHITE
Extra Long Description
LUT DVFSQ-LF-WH DIVA 3-SPEED LIGHT
Features
The Lutron Diva Light and Fan Switch helps you achieve the ideal comfort level for any home. It features an intuitive rocker switch to turn your lights on/off and a discreet 3-speed slider to increase or decrease the fan speed. This Diva Light/Fan Switch works with all LED, CFL, Incandescent, and Halogen bulbs. For use in single-pole applications with single ceiling paddle fans only. Coordinating Claro wall plate sold separately. Available in 20+ colors to consistently match any Lutron device.
Long Description
Lutron Diva 3-Speed Fan Control and Light Switch, Single-Pole/3-Way, 1.5A Fan/1A LED, White
Product Type
Diva 3-Speed Light Switch In White
Special Features
Fan control (top) Slide up to on/increase speed, down to decrease/off. 3 quiet fan speeds designed to prevent motor hum (for use with only one ceiling paddle fan). Switch (bottom) Rocker switch turns light on/off.
Additional Information
Contact Configuration
N-O
Contact Rating
1.5
Media
Yes
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVFSQ-LF-WH
GTIN
00784276226677
UPC
784276226677
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Fan/light control, 3-way/single-pole
Packaging
Weight per each
0.13
Carton
1
Uses, Certifications, and Standards
Application
Lighting and Fan Control
Enclosure
Plastic
Environmental Conditions
0 to 90% humidity, non-condensing
Mounting
WALLBOX
Operating Temperature
32 to 104
Standard
UL, cUL, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available
Waxahachie
6 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat