DVCL153PHBL - Diva 150W Led 3WAY Black Clam

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

  • $102.60 (Per 3)

  • $1,641.60 (Per 48)

In-Stock: 2 available locally (Corsicana, TX) (change location)
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
DVCL153PHBL
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-153PH-BL
Description
Diva 150W Led 3WAY Black Clam
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal Clamshell Packaging In Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003278 / 00027557003278
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Carton
$102.60 (Per 3)
Standard Packaging
$1,641.60 (Per 48)
Stock Availability
Corsicana
2 (Check another store)
DFW RDC
13
All Stores
171
Resources
Images
 
 
DVCL153PHBL - Video
 
DVCL153PHBL - Small Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
360 Images
 
 
DVCL153PHBL - 360 Image
Brochures
 
 
DVCL153PHBL - Brochure
Other Links
 
 
DVCL153PHBL - Other
 
DVCL153PHBL - Other
 
DVCL153PHBL - Other
 
DVCL153PHBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
Poles
1
Voltage Rating
120
actuator
Paddle Switch
connection
Wire Leads
insulation
Plastic
Material
Plastic/Metal
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Clam Black
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
extra long description
LUT DVCL-153PH-BL DIVA CFL/LED CLAM
Description
DIVA 150W LED 3WAY BLACK CLAM
Long Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in black
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL-153PH-BL
Brand
Lutron
GTIN
00027557003278
UPC
027557003278
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.27
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Enclosure
Plastic
environmental conditions
Indoor use only
Application
Lighting Control
Mounting
WALLBOX
standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat