DVCL153PHBL - Diva 150W Led 3WAY Black Clam

Lutron

  • $34.20 (Each)
  • $34.20 (Each)

  • $102.60 (Per 3)

  • $1,641.60 (Per 48)

In-Stock: 48 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
DVCL153PHBL
Manufacturer
Lutron
Manufacturer's Part Number
DVCL-153PH-BL
Description
Diva 150W Led 3WAY Black Clam
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal Clamshell Packaging In Black
Slang Terms

Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557003278 / 00027557003278
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.20 (Each)
Carton
$102.60 (Per 3)
Standard Packaging
$1,641.60 (Per 48)
Stock Availability
Tyler
48 (Check another store)
All Stores
171
Resources
Images
 
 
DVCL153PHBL - Video
 
DVCL153PHBL - Small Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
 
DVCL153PHBL - Large Image
360 Images
 
 
DVCL153PHBL - 360 Image
Brochures
 
 
DVCL153PHBL - Brochure
Other Links
 
 
DVCL153PHBL - Other
 
DVCL153PHBL - Other
 
DVCL153PHBL - Other
 
DVCL153PHBL - Other
Features
Wattage
600
Poles
1
Voltage Rating
120
actuator
Paddle Switch
connection
Wire Leads
insulation
Plastic
Material
Plastic/Metal
Material, Color, and Finish
Color
Black
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Clam Black
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
extra long description
LUT DVCL-153PH-BL DIVA CFL/LED CLAM
Description
DIVA 150W LED 3WAY BLACK CLAM
Long Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal clamshell packaging in black
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DVCL-153PH-BL
Brand
Lutron
GTIN
00027557003278
UPC
027557003278
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole, clamshell packaging
Packaging
Weight per each
0.27
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Enclosure
Plastic
environmental conditions
Indoor use only
Application
Lighting Control
Mounting
WALLBOX
standard
UL, CSA, NOM

* All prices subject to change.